3M HDT-7000-48-BLACK-5 PCS Heat Shrink Tubing, 7 Inch ID. Before Shrinking, 4 Ft Length, Black, 5 PK | CN7VBY

3M 7000132663 HDT-7000-48"-BLACK-5 PCS Heat Shrink Tubing, 7 Inch Inside Dia., 2 Inch I.D. After Shrinking, Black, 5 PK

Item: CN7VBY Model: 7000132663Cross Ref: 2DVD8 / HDT-7000-48"-BLACK-5 PCS
In Stock

Get it by Tuesday, Jun 17

€2,705.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedYes
ColorBlack
Dielectric Strength500V
FeaturesFlame Retardant, Split Resistant
Flame RetardantYes
I.d. After Shrinking2"
I.d. Before Shrinking7"
Length4 ft.
Length (straight Wireway)4 ft.
MaterialPolyolefin With Adhesive
Max. Temp.230°F
Min. Shrink Temp.250°F
Min. Temp. Rating-67°F
Package StyleIndividual Pieces
Shrink Ratio0.125694444444444
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking7"
Shrink Tubing Length4 ft.
Shrink Tubing PropertiesAbrasion Resistant, Acid Resistant, Alkali Resistant
Shrink Tubing Wall TypeHeavy Wall
Temp. Range-67°F to +230°F
Use With Wire Size2.5" to 5.6"
Wall Thickness After Shrinking0.17"
Wall TypeHeavy Wall
Max. Temp. Rating230°F
StandardsROHS 2011/65/EU, SAE AS23053/15, CLASS 1
Tubing Wall TypeHeavy Wall

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingUse With Wire SizeColorFlame RetardantWall TypeShrink RatioPkg. Qty.Price
3M HDT-0400-48"-BLACK-20 PCS Heat Shrink Tubing, 0.4 Inch ID. Before Shrinking, 4 Ft Length, 20 PK | CN7UXQ 70001324092/5"0.15"0.09"12 AWG to 6 AWGBlackYesHeavy Wall0.12569444444444420€816.83
3M HDT-0800-48"-BLACK-20 PCS Heat Shrink Tubing, 0.8 Inch ID. Before Shrinking, 4 Ft Length, 20 PK | CN7UZE 70001324104/5"1/5"0.11"8 AWG to 1/0 AWGBlackYesHeavy Wall0.12569444444444420€902.71
3M HDT-1100-48"-BLACK-20 PCS Heat Shrink Tubing, 1.1 Inch ID. Before Shrinking, 4 Ft Length, 20 PK | CN7VAE 70001324111.1"0.37"3/25"2 AWG to 4/0 AWGBlackYesHeavy Wall0.12569444444444420€909.66
3M HDT-1500-48"-BLACK-20 PCS Heat Shrink Tubing, 1.5 Inch ID. Before Shrinking, 4 Ft Length, 20 PK | CN7VAN 70001324121 1/2"1/2"0.17"3/0 AWG to 400 mcmBlackYesHeavy Wall0.12569444444444420€1,258.16
3M HDT-2000-48"-BLACK-10 PCS Heat Shrink Tubing, 2 Inch ID. Before Shrinking, 4 Ft Length, 10 PK | CN7VAY 71000113522"0.65"0.17"250 mcm to 750 mcmBlackYesHeavy Wall0.12569444444444410€846.79
3M HDT-3000-48"-BLACK-10 PCS Heat Shrink Tubing, 3 Inch ID. Before Shrinking, 4 Ft Length, Black, 10 PK | CN7VBF 70001324143"1"2/25"600 mcm to 1250 mcmBlackYesHeavy Wall0.12569444444444410€1,092.37
3M HDT-4500-48"-BLACK-5 PCS Heat Shrink Tubing, 4.5 Inch ID. Before Shrinking, 4 Ft Length, 5 PK | CN7VBU 70001324154 1/2"1 1/2"0.17"1000 mcm to 2500 mcmBlackYesHeavy Wall0.1256944444444445€1,056.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000132663 HDT-7000-48"-BLACK-5 PCS Heat Shrink Tubing, 7 Inch Inside Dia., 2 Inch I.D. After Shrinking, Black, 5 PK
€2,705.11 /unit