Flat Shipping

Flat Shipping at €24.99 + VAT

3M H-802SFV-UV Full Brim Hard Hat, Full Brim Head Protection, Ansi Classification Type 1, Class C | CN7VDH

3M 7100240010 H-802SFV-UV Full Brim Hard Hat, Yellow, Ratchet 4-Point, HDPE

Item: CN7VDH Model: 7100240010Cross Ref: 788VN9 / H-802SFV-UV
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Ansi ClassificationClass C, Type 1
Ansi Impact Type1
ApplicationGeneral Purpose
Csa ClassC
Csa Type1
Fits Hat SizeOne Size Fits Most
Head Protection Brand3M
Head Protection MaterialHDPE
Head Protection StyleFull Brim
Head Protection Suspension TypeRatchet
Head Protection VentingYes
IncludesSweatband, Uvicator
Number Of Suspension Points4
Reverse DonningYes
Suspension Adjustment TypeRatchet
StandardsANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
Weight14 oz.

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)22.23
Ship length (cm)30.48
Ship width (cm)23.5
Country of OriginUS

Product Variants

ProductModelHead Protection VentingHead Protection StyleSuspension Adjustment TypeNumber Of Suspension PointsFits Hat SizeHead Protection MaterialHead Protection Suspension TypeApplicationPrice
3M H-801SFR-UV Full Brim Hard Hat, Full Brim Head Protection | CN7VDA 7100240027NoFull BrimRatchet4One Size Fits MostHDPERatchetGeneral Purpose€27.74
3M H-808SFV-UV Full Brim Hard Hat, Full Brim Head Protection, Ansi Classification Type 1, Class C | CN7VDB 7100239989YesFull BrimRatchet4One Size Fits MostHDPERatchetGeneral Purpose€30.22
3M H-803SFV-UV Full Brim Hard Hat, Full Brim Head Protection, Ansi Classification Type 1, Class C | CN7VDC 7100240031YesFull BrimRatchet4One Size Fits MostHDPERatchetGeneral Purpose€30.22
3M H-807SFV-UV Full Brim Hard Hat, Full Brim Head Protection, Ansi Classification Type 1, Class C | CN7VDD 7100240023YesFull BrimRatchet4One Size Fits MostHDPERatchetGeneral Purpose€30.22
3M H-809SFV-UV Full Brim Hard Hat, Full Brim Head Protection, Ansi Classification Type 1, Class C | CN7VDE 7100240035YesFull BrimRatchet4One Size Fits MostHDPERatchetGeneral Purpose€30.22
3M H-804SFV-UV Full Brim Hard Hat, Full Brim Head Protection, Ansi Classification Type 1, Class C | CN7VDF 7100240012YesFull BrimRatchet4One Size Fits MostHDPERatchetGeneral Purpose€30.22
3M H-811SFV-UV Full Brim Hard Hat, Full Brim Head Protection, Ansi Classification Type 1, Class C | CN7VDG 7100240042YesFull BrimRatchet4One Size Fits MostHDPERatchetGeneral Purpose€30.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100240010 H-802SFV-UV Full Brim Hard Hat, Yellow, Ratchet 4-Point, HDPE
€37.70 /unit