Flat Shipping

Flat Shipping at €24.99 + VAT

3M GPH060GF Double-Sided Foam Tape, Acrylic, 6 Inch x 5 yd., 45 mil Tape Thick, Gray | CN2RBX 6-5-RP16 / 15D270

3M GPH060GF Double-Sided Foam Tape, Acrylic, 6 Inch x 5 yd., 45 mil Tape Thick, Gray

Item: CN2RBX Model: GPH060GFCross Ref: 793ZD5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided VHB Tape
Adhesion To Steel300 in/oz
Common IndustryAssembly & Manufacturing
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape Length5 yd.
Imperial Tape Width6"
Imperial Tape Wxl6" x 5 yd.
Liner IncludedYes
Liner MaterialPolyethylene
Maximum Tape Performance Temperature450°F
Metric Tape Length4.6m
Metric Width152.4 mm
Minimum Tape Performance Temperature50°F
Product FormContinuous Roll
SeriesGPH-060GF
Surface CompatibilityABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialAcrylic Foam
Tape ColorGray
Tape Tensile Strength91 lbs./in.
Tape Thickness45 mil.
Temperature Range50°F to 450°F

Shipping Info:

Ship weight (kg) 0.4684

Product Variants

ProductModelLiner ColorAdhesiveShapePrice
3M 4910 Double Sided Vhb Tape 12" x 1 yd Clear | AA6VNJ 15C302 4910RedGeneral Purpose AcrylicContinuous Roll€147.43
3M 4910 Double Sided VHB Tape 1/2In x 5 yard Clear | AA6VNK 15C303 4910RedGeneral Purpose AcrylicContinuous Roll€36.12
3M 4910 Double Sided Vhb Tape 12" x 5 yd Clear | AA6VNL 15C304 4910RedGeneral Purpose AcrylicContinuous Roll€542.58
3M 4910 Double Sided Vhb Tape 1" x 5 yd Clear | AA6VNM 15C305 4910RedGeneral Purpose AcrylicContinuous Roll€77.45
3M 4910 Double Sided Vhb Tape 2" x 5 yd Clear | AA6VNN 15C306 4910RedGeneral Purpose AcrylicContinuous Roll€109.61
3M 4910 Double Sided VHB Tape 3/4In x 5 yard Clear | AA6VNP 15C307 4910RedGeneral Purpose AcrylicContinuous Roll€47.35
3M 4910 Double Sided Vhb Tape 6" x 1 yd Clear | AA6VNQ 15C308 4910RedGeneral Purpose AcrylicContinuous Roll€73.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M GPH060GF Double-Sided Foam Tape, Acrylic, 6 Inch x 5 yd., 45 mil Tape Thick, Gray
€294.29 /unit