Flat Shipping

Flat Shipping at €24.99 + VAT

3M FT-32 Fit Testing Solution, 55 mL Fluid Volume | CF2DWK 1UKH7

3M 7100004634 FT-32 Fit Testing Solution, Bitrex, 55 mL Fluid Volume

Item: CF2DWK Model: 7100004634Cross Ref: 1UKH7 / FT-32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFit Testing Solution
Fit Testing ProtocolBitrex
Fits Brand3M
Fluid Volume55 mL
Compatible With Brand3M
Compatible With Grainger Part Number4JG31
Compatible With Manufacturer Part NumberFT-30
Compatible With SeriesSeries FT
For Use With3M Qualitative Fit Test Apparatus FT 30
StandardsCE APPROVED, OSHA

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFit Testing ProtocolFluid VolumePrice
3M FT-12 Fit Testing Solution, Saccharin, 55 mL Fluid Volume | CN7UKE 7100004636Saccharin-€50.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100004634 FT-32 Fit Testing Solution, Bitrex, 55 mL Fluid Volume
€55.39 /unit