Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M FR-64 Gas Mask Canister | CF2BWR 4DA63

3M FR-64 Gas Mask Canister, 4 Pk

Item: CF2BWR Model: FR-64Cross Ref: 4DA63
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€718.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Mask Canister
ColorMagenta, Olive
Respirator Connection TypeThreaded
StandardsNIOSH

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelRespirator Connection TypeColorPkg. Qty.Price
3M FR-15-CBRN Gas Mask Canister, NIOSH Rating CBRN, Color Code Olive | CF2BWP 4DA62 7000052356--4€624.62
3M 450-02-11R06 Gas Mask Canister | CF2BWQ 45JU59 450-02-11R06--6€702.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M FR-64 Gas Mask Canister, 4 Pk
€718.83 /pack