Flat Shipping

Flat Shipping at €24.99 + VAT

3M FP301-1/16-48-CLEAR-25 PCS Heat Shrink Tubing, 0.06 Inch ID. Before Shrinking, 4 Ft Length, 25 PK | CN7UTV

3M FP301-1/16-48"-CLEAR-25 PCS Heat Shrink Tubing, 0.06 Inch ID. Before Shrinking, 4 Ft Length, 25 PK

Item: CN7UTV Model: FP301-1/16-48"-CLEAR-25 PCSCross Ref: 2GDT2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorClear
Dielectric Strength600V
FeaturesBalances Electrical, Physical And Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals And Connections
Flame RetardantYes
I.d. After Shrinking0.03"
I.d. Before Shrinking0.06"
Length4 ft.
Length (straight Wireway)4 ft.
MaterialPolyolefin
Max. Temp.275°F
Min. Shrink Temp.212°F
Min. Temp. Rating-67°F
Package StyleIndividual Pieces
Shrink Ratio0.0840277777777778
Shrink Tube Material TypeFlexible
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking0.063"
Shrink Tubing Length4 ft.
Shrink Tubing Wall TypeThin Wall
Temp. Range-67°F to +275°F
Use With Wire Size28 AWG to 26 AWG
Wall Thickness After Shrinking0.017" , 0.02"
Wall TypeThin Wall
Max. Temp. Rating275°F
Shrink Tubing PropertiesAcid and Alkali Resistant, Solvent Resistant
StandardsCSA CERTIFIED, ROHS 2011/65/EU, SAE AS23053/5, CLASS 1, UL E39100
Tubing Wall TypeThin Wall

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelI.d. After ShrinkingColorFlame RetardantWall TypeI.d. Before ShrinkingWall Thickness After ShrinkingShrink RatioTemp. RangePkg. Qty.Price
3M SKE-8/20 All Purpose Heat Shrink Tubing, Heavy End Cap Ske 8/20, 0.31-0.43 Inch, PK 50 | CN7TVU 70103039900.3"BlackNoMedium Wall-0.09"--50€458.92
3M FP301-3/64-48"-CLEAR-25 PCS Heat Shrink Tubing, 0.05 Inch ID. Before Shrinking, 4 Ft Length, 25 PK | CN7UTE FP301-3/64-48"-CLEAR-25 PCS0.02"ClearYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F25€93.12
3M FP301-3/64-48"-BLACK-25 PCS Heat Shrink Tubing, 0.05 Inch ID. Before Shrinking, 4 Ft Length, 25 PK | CN7UTF FP301-3/64-48"-BLACK-25 PCS0.02"BlackYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F25€85.98
3M FP-301-3/64-Black-4 FP-301-3/64-Black-4'-Bulk0.02"BlackYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F250€695.77
3M FP-301-3/64-Clear-4 FP-301-3/64-Clear-4'-Bulk0.02"ClearYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F250€695.77
3M FP-301-3/64-Blue-4 FP-301-3/64-Blue-4'-Bulk--------1-
RFQ
3M FP301-3/64-1000 FP301-3/64-1000'-CLEAR-SPOOL0.02"ClearYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F3€1,972.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M FP301-1/16-48"-CLEAR-25 PCS Heat Shrink Tubing, 0.06 Inch ID. Before Shrinking, 4 Ft Length, 25 PK
€118.63 /unit