Flat Shipping

Flat Shipping at €24.99 + VAT

3M FP-301VW-1-Black-100 Heat Shrink Tubing, 1 Inch ID. Before Shrinking, 100 Ft Length | CN7UZQ

3M 7010320055 FP-301VW-1-Black-100' Heat Shrink Tubing, 1 Inch Inside Dia., 100 Ft. Length, 2, 1, 3 PK

Item: CN7UZQ Model: 7010320055Cross Ref: 2GEN2 / FP-301VW-1-Black-100'
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€610.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorBlack
Dielectric Strength900V
FeaturesFlame Retardant
Flame RetardantYes
I.d. After Shrinking1/2"
I.d. Before Shrinking1"
Length100 ft.
Length (straight Wireway)100 ft.
MaterialPolyolefin
Max. Temp.275°F
Min. Shrink Temp.212°F
Min. Temp. Rating-67°F
Package StyleCut To Length
Shrink Ratio0.0840277777777778
Shrink Tube Material TypeFlexible
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking1"
Shrink Tubing Length100 ft.
Shrink Tubing Wall TypeThin Wall
Temp. Range-67°F to +275°F
Use With Wire Size4/0 AWG to 500 mcm
Wall Thickness After Shrinking0.035" , 1/25"
Wall TypeThin Wall
Max. Temp. Rating275°F
Shrink Tubing PropertiesAcid and Alkali Resistant, Solvent Resistant
StandardsCSA CERTIFIED, ROHS 2011/65/EU, UL E39100
Tubing Wall TypeThin Wall

Shipping Info:

Ship weight (kg) 5.9175
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingUse With Wire SizeColorFlame RetardantWall TypeShrink RatioPkg. Qty.Price
3M FP-301VW-1/8-Black-500 70102975870.13"0.06"0.02"22 AWG to 16 AWGBlackYesThin Wall0.08402777777777783€1,194.78
3M FP-301VW-3/16-Black-250 70103497330.19"0.09"0.02"20 AWG to 18 AWGBlackYesThin Wall0.08402777777777783€667.66
3M FP-301VW-1/4-Black-200 70103201851/4"0.13"0.03"16 AWG to 12 AWGBlackYesThin Wall0.08402777777777783€566.99
3M FP-301VW-1/2-Black-200 71000241021/2"1/4"0.03"6 AWG to 1 AWGBlackYesThin Wall0.08402777777777783€580.15
3M FP-301VW-4-Black-50 70103966034"2"0.055"1250 mcm to 2000 mcmBlackYesThin Wall0.08402777777777781€1,795.79
3M FP-301VW-3/8-Black-200 71000257350.38"0.19"0.03"12 AWG to 8 AWGBlackYesThin Wall0.08402777777777783€537.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010320055 FP-301VW-1-Black-100' Heat Shrink Tubing, 1 Inch Inside Dia., 100 Ft. Length, 2, 1, 3 PK
€610.12 /unit