Flat Shipping

Flat Shipping at €24.99 + VAT

3M FMV02 Tamper Indicating Label 1x3 - Pack Of 25 | AD6KMV 45K709

3M FMV02 Tamper Indicating Label 1x3 Inch, 25 Pk

Item: AD6KMV Model: FMV02Cross Ref: 45K709
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamper Indicating Label
Height1"
Legend/background ColorSilver
MaterialPolyester
Width3"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)0.64
HS code3919102055
Country of OriginUS

Product Variants

ProductModelHeightLegend/background ColorPkg. Qty.Price
3M FMV02 Tamper Indicating Label 2x4" - Pack Of 25 | AD6KMW 45K710 FMV022"Silver25€49.75
3M FMV02 Tamper Indicating Label 3x5" - Pack of 25 | AD6KMX 45K711 FMV023"Silver25€58.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M FMV02 Tamper Indicating Label 1x3 Inch, 25 Pk
€44.67 /pack