Flat Shipping

Flat Shipping at €24.99 + VAT

3M FF-403 (tm) Ultimate F x Respirator L | AE7CYA 5WZA2

3M 7100001847 FF-403 Full Face Respirator, Silicone, Bayonet, L Mask Size, Silicone

Item: AE7CYA Model: 7100001847Cross Ref: 5WZA2 / FF-403
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€488.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Face Respirator
Cartridges IncludedNo
ColorBlack
Configured ForCartridges
ConnectionBayonet
Face Seal MaterialSilicone
Facepiece MaterialSilicone
Faceplate FeaturesLarge Lens For Enhanced Field Of View, Scotchgard Coating
Features3M Cool Flow Valve
Head Harness MaterialSilicone
IncludesSpeaking Diaphragm
Includes Speaking DiaphragmYes
Niosh RatingNot Rated
Number Of Cartridges Included0
Products By IndustryFabricated Metals
SizeL
Suspension6 Point
Mask SizeL
Respirator Connection TypeBayonet
SeriesFF-400 Series
StandardsNIOSH

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)24.89
Ship length (cm)20.83
Ship width (cm)15.24
HS code9020006000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100001847 FF-403 Full Face Respirator, Silicone, Bayonet, L Mask Size, Silicone
€488.41 /unit