Flat Shipping

Flat Shipping at €24.99 + VAT

3M F9460PC Adhesive Transfer Tape Square 1/2 Pk5 | AD6KMD 45K693

3M F9460PC Adhesive Transfer Tape Square 1/2 Inch, 5 Pk

Item: AD6KMD Model: F9460PCCross Ref: 45K693
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Coated Adhesive Transfer Tape
ColorTranslucent
Length1/2"
MaterialAdhesive Transfer
Performance Temp.300°F
Thickness2 mil.
Width1/2"
EnvironmentIndoor and Outdoor
Imperial Tape Length1/2"
Imperial Tape Width1/2"
Liner IncludedYes
Metric Tape Length12.7 mm
Metric Tape Width12.7 mm
Product FormSquare
StandardsASTM C177, ASTM D1000, ASTM D1002, ASTM D149-97A, ASTM D3330, ASTM D3654, ASTM D897, MIL-P-19834, UL LISTED
Tape Adhesive MaterialAcrylic
Tape ColorTransparent
Tape Tensile Strength100 lbs./in.
Tape Thickness2 mil.

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)0.64
HS code3506910000
Country of OriginUS

Product Variants

ProductModelLiner MaterialPkg. Qty.Price
3M F9460PC Adhesive Transfer Tape Square 1/2" - Pk 250 | AD6KLA 45K667 F9460PC-250€39.85
3M F9460PC Adhesive Transfer Tape Square 3/4" - Pk 250 | AD6KLB 45K668 F9460PC-250€45.57
3M F9460PC Adhesive Transfer Tape Rectangular 1x2" - Pk 100 | AD6KLC 45K669 F9460PC-100€55.98
3M F9460PC Adhesive Transfer Tape Rectangular 1x3" - Pk 100 | AD6KLD 45K670 F9460PC-100€83.06
3M F9460PC Adhesive Transfer Tape Rectangular 1x4" - Pk 100 | AD6KLE 45K671 F9460PC-100€93.52
3M F9460PC Adhesive Transfer Tape Square 1" - Pk 250 | AD6KLF 45K672 F9460PC-250€70.14
3M F9460PC Adhesive Transfer Tape Square 1-1/2" - Pk 100 | AD6KLG 45K673 F9460PC-100€71.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M F9460PC Adhesive Transfer Tape Square 1/2 Inch, 5 Pk
€11.53 /pack