Flat Shipping

Flat Shipping at €24.99 + VAT

3M EPS300-1-6-BLACK-10-10 PC PKS Heat Shrink Tubing, 6 Inch, Thin Wall, Flexible Polyolefin, Shrink Ratio 3:1 | CF2APG 30N549

3M EPS300-1-6"-BLACK-10-10 PC PKS Heat Shrink Tubing, 6 Inch, Thin Wall, Flexible Polyolefin, Shrink Ratio 3:1, 10 Pk

Item: CF2APG Model: EPS300-1-6"-BLACK-10-10 PC PKSCross Ref: 30N549
Limited Availability
€122.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedYes
ColorBlack
Dielectric Strength600V
FeaturesDual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Flame RetardantYes
I.d. After Shrinking8/25"
I.d. Before Shrinking1"
Length (straight Wireway)6"
MaterialPolyolefin With Adhesive
Max. Voltage600V
Package StyleIndividual Pieces
Shrink Tube Material TypeFlexible
Shrink Tubing Adhesive LinedYes
Shrink Tubing I.d. Before Shrinking1"
Shrink Tubing Length6"
Shrink Tubing Wall TypeThin Wall
Wall Thickness After Shrinking1/25"
Wall TypeThin Wall
Length6"
StandardsCSA FILE LR38227, UL E157227

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginUS

Product Variants

ProductModelI.d. After ShrinkingColorI.d. Before ShrinkingWall Thickness After ShrinkingFlame RetardantAdhesive LinedDielectric StrengthPackage StylePkg. Qty.Price
3M SFTW-203 1/8" PK25 Heat Shrink Tubing 0.118in Very Flexible Poly - Pack Of 25 | AD8YLW 4NKY3 SFTW-203 1/8" PK250.039"Black0.118"0.022"----25€83.96
3M SFTW-203 1/4" PK12 Heat Shrink Tubing 0.236in Very Flexible Poly - Pack Of 12 | AD8YLX 4NKY4 SFTW-203 1/4" PK120.079"Black0.236"0.026"----12€129.39
3M SFTW-203 3/8" PK12 Heat Shrink Tubing 0.354in Very Flexible Poly - Pack Of 12 | AD8YLY 4NKY5 SFTW-203 3/8" PK120.118"Black0.354"0.03"----12€131.91
3M SFTW-203 1/2" PK12 Heat Shrink Tubing 0.472in Very Flexible Poly - Pack Of 12 | AD8YLZ 4NKY6 SFTW-203 1/2" PK120.157"Black0.472"0.03"----12€81.40
3M SFTW-203 3/4" PK12 Heat Shrink Tubing 0.709in Very Flexible Poly - Pack Of 12 | AD8YMA 4NKY7 SFTW-203 3/4" PK120.236"Black0.709"0.03"----12€163.06
3M SFTW-203 1" PK5 Heat Shrink Tubing 0.945in Very Flexible Poly Pk5 | AD8YMB 4NKY8 SFTW-203 1" PK50.315"Black0.945"0.039"----5€103.96
3M SFTW-203 1 1/2" PK5 Heat Shrink Tubing 1.535in Very Flexible Poly Pk5 | AD8YMC 4NKY9 SFTW-203 1 1/2" PK50.512"Black1.535"0.045"----5€133.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M EPS300-1-6"-BLACK-10-10 PC PKS Heat Shrink Tubing, 6 Inch, Thin Wall, Flexible Polyolefin, Shrink Ratio 3:1, 10 Pk
€122.79 /unit