Flat Shipping

Flat Shipping at €24.99 + VAT

3M EPS200-1/8-6-Black PK100 Heat Shrink Lined Flexible 0.125 In | AD3PUC 40L333

3M 7010350251 EPS200-1/8-6"-Black PK100 Heat Shrink Tubing, 0.13 Inch Inside Dia., 0.06 Inch I.D. After Shrinking, 10 PK

Item: AD3PUC Model: 7010350251Cross Ref: 40L333 / EPS200-1/8-6"-Black PK100
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
ColorBlack
I.d. After Shrinking0.063"
I.d. Before Shrinking1/8"
Length6"
Max. Voltage800V
Shrink Temp.250°F
Temp. Range-131°F to +275°F
Wall Thickness After Shrinking0.027"
Wall TypeThin Wall
Width1/8"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)17.78
Ship length (cm)10.8
Ship width (cm)10.8
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingTemp. RangeDielectric StrengthUse With Wire SizeMax. Temp.ColorPkg. Qty.Price
3M EPS200-1/2-6"-Black PK100 Heat Shrink Lined Flexible 0.5 In | AD3PUA 40L331 70103210251/2"1/4"0.032"-131°F to +275°F---Black10€36.97
3M EPS200-1/4-6"-Black PK100 Heat Shrink Lined Flexible 0.25 In | AD3PUB 40L332 70103988761/4"1/8"0.03"-131°F to +275°F---Black10€29.72
3M EPS200-3/16-6"-Black PK100 Heat Shrink Lined Flexible 0.187 In | AD3PUE 40L335 70103988770.187"0.093"0.027"-131°F to +275°F---Black10€27.29
3M EPS200-3/4-6"-Black PK100 Heat Shrink Lined Flexible 0.75 In | AD3PUF 40L336 70103502523/4"3/8"0.037"-131°F to +275°F---Black10€52.21
3M EPS200-3/8-6"-Black PK100 Heat Shrink Lined Flexible 0.375 In | AD3PUG 40L337 70103988783/8"0.187"0.031"-131°F to +275°F---Black10€32.08
3M EPS200-2-48"-BLACK-2 PCS Spring Return Hose Reel, 1 Inch Size, 35 Feet, 300 Psi Maximum Pressure | CE9FQR 2JPL8 70001335792"1"0.06"-800V--Black2€225.41
3M EPS200-1 1/2-48"-BLACK-24 PCS Heat Shrink Tubing, 4 Feet, Thin Wall, Flexible Polyolefin, Shrink Ratio 2:1 | CF2AUR 2JRD5 70102977981 1/2"3/4"0.05"-600V--Black24€1,076.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010350251 EPS200-1/8-6"-Black PK100 Heat Shrink Tubing, 0.13 Inch Inside Dia., 0.06 Inch I.D. After Shrinking, 10 PK
€25.47 /unit