Flat Shipping

Flat Shipping at €24.99 + VAT

3M EPS-300-3/8 PK12 Heat Shrink Tubing 48in 12-8 Awg Black - Pack Of 12 | AD8JRR 4KND9

3M EPS-300-3/8 PK12 Heat Shrink Tubing 48in 12-8 Awg Black, 12 Pk

Item: AD8JRR Model: EPS-300-3/8 PK12Cross Ref: 4KND9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
ColorBlack
I.d. After Shrinking3/25"
I.d. Before Shrinking3/8"
Length4 ft.
Max. Voltage600V
Shrink Temp.250°F
Temp. Range-67°F to +230°F
Wall Thickness After Shrinking0.055"
Wall TypeThin Wall
Wire Range12 AWG to 8 AWG
Adhesive LinedYes
MaterialPolyolefin, Adhesive
Package StyleIndividual Pieces
StandardsCSA FILE LR38227, UL E157227

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)8.38
Ship length (cm)129.54
Ship width (cm)8.38
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingWire RangeColorWall TypeTemp. RangeShrink Temp.Pkg. Qty.Price
3M EPS-300-3/16 PK12 Heat Shrink Tubing 48in 20-18awg Black - Pack Of 12 | AD8JRP 4KND7 EPS-300-3/16 PK120.187"0.063"1/25"20 AWG to 18 AWGBlackThin Wall-67°F to +230°F250°F12€215.26
3M EPS-300-1/4 PK12 Heat Shrink Tubing 48in 16-12awg Black - Pack Of 12 | AD8JRQ 4KND8 EPS-300-1/4 PK121/4"2/25"1/25"16 AWG to 12 AWGBlackThin Wall-67°F to +230°F250°F12€296.26
3M EPS-300-1/2 PK12 Heat Shrink Tubing 48in 6-1 Awg Black - Pack Of 12 | AD8JRT 4KNE1 EPS-300-1/2 PK121/2"4/25"0.07"6 AWG to 1 AWGBlackThin Wall-67°F to +230°F250°F12€325.99
3M EPS-300-3/4 PK5 Heat Shrink Tubing 48in 4-3/0 Awg Black Pk5 | AD8JRU 4KNE2 EPS-300-3/4 PK53/4"1/4"0.085"4 AWG to 3/0 AWGBlackThin Wall-67°F to +230°F250°F5€200.45
3M EPS-300-1 PK5 Heat Shrink Tubing 48in 4/0-500kcmil Black Pk5 | AD8JRV 4KNE3 EPS-300-1 PK51"8/25"0.1"4/0 AWG to 500 kcmilBlackThin Wall-67°F to +230°F250°F5€322.97
3M EPS-300-1 1/2 PK5 Heat Shrink Tubing 48in 500-800 Kcmil Black Pk5 | AD8JRW 4KNE4 EPS-300-1 1/2 PK51 1/2"1/2"0.1"500 kcmil to 800 kcmilBlackThin Wall-67°F to +230°F250°F5€397.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M EPS-300-3/8 PK12 Heat Shrink Tubing 48in 12-8 Awg Black, 12 Pk
€332.13 /unit