Flat Shipping

Flat Shipping at €24.99 + VAT

3M EPS-300-1/4-48-Black Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 4 Ft Length, 200 PK | CN7UWP

3M EPS-300-1/4-48-Black Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 4 Ft Length, 200 PK

Item: CN7UWP Model: EPS-300-1/4-48-BlackCross Ref: 2GEK4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,810.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedYes
ColorBlack
Dielectric Strength700V
FeaturesDual-Wall Construction, Moisture Seal Protection, Skintight Fit, Strain Relief Protection, Thermoplastic Adhesive Internal Layer
Flame RetardantYes
I.d. After Shrinking2/25"
I.d. Before Shrinking1/4"
Length4 ft.
Length (straight Wireway)4 ft.
MaterialPolyolefin With Adhesive
Max. Temp.230°F
Min. Shrink Temp.250°F
Min. Temp. Rating-67°F
Package StyleIndividual Pieces
Shrink Ratio0.125694444444444
Shrink Tube Material TypeFlexible
Shrink Tubing Adhesive LinedYes
Shrink Tubing I.d. Before Shrinking1/4"
Shrink Tubing Length4 ft.
Shrink Tubing PropertiesAbrasion Resistant, Acid Resistant, Alkali Resistant
Shrink Tubing Wall TypeThin Wall
Temp. Range-67°F to +230°F
Use With Wire Size16 AWG to 12 AWG
Wall Thickness After Shrinking1/25"
Wall TypeThin Wall
StandardsCSA FILE LR38227, UL E157227

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingColorWall TypeShrink RatioTemp. RangeAdhesive LinedPkg. Qty.Price
3M EPS300-1/8-48"-BLACK-25 PCS Heat Shrink Tubing, 0.13 Inch ID. Before Shrinking, 4 Ft Length, 25 PK | CN7UUN EPS300-1/8-48"-BLACK-25 PCS0.13"1/25"1/25"BlackThin Wall0.125694444444444-67°F to +230°FYes25€437.26
3M EPS-300-H-1/8-48-BK Heat Shrink Tubing, 0.13 Inch ID. Before Shrinking, 4 Ft Length, 25 PK | CN7UUQ EPS-300-H-1/8-48-BK0.13"1/25"1/25"BlackThin Wall0.125694444444444-67°F to +230°FYes25€536.28
3M EPS-300-1/8-48-Black Heat Shrink Tubing, 0.13 Inch ID. Before Shrinking, 4 Ft Length, 250 PK | CN7UUW EPS-300-1/8-48-Black0.13"1/25"1/25"BlackThin Wall0.125694444444444-67°F to +230°FYes250€1,960.20
3M EPS-300-3/16-48-Clear Heat Shrink Tubing, 0.19 Inch ID. Before Shrinking, 4 Ft Length, 250 PK | CN7UVW EPS-300-3/16-48-Clear0.19"0.06"1/25"ClearThin Wall0.125694444444444-67°F to +230°FYes250€2,113.16
3M EPS300-3/16-48"-BLACK-250 PCS Heat Shrink Tubing, 0.19 Inch ID. Before Shrinking, 4 Ft Length, 250 PK | CN7UVZ EPS300-3/16-48"-BLACK-250 PCS0.19"0.06"1/25"BlackThin Wall0.125694444444444-67°F to +230°FYes250€2,149.30
3M EPS-300-1/4-48-Clear Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 4 Ft Length, 200 PK | CN7UWR EPS-300-1/4-48-Clear1/4"2/25"1/25"ClearThin Wall0.125694444444444-67°F to +230°FYes200€1,731.33
3M HDT-0300-48A-BLACK Heat Shrink Tubing, 0.3 Inch ID. Before Shrinking, 4 Ft Length, 20 PK | CN7UWX HDT-0300-48A-BLACK0.3"0.1"2/25"BlackHeavy Wall0.125694444444444-67°F to +230°FYes20€798.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M EPS-300-1/4-48-Black Heat Shrink Tubing, 0.25 Inch ID. Before Shrinking, 4 Ft Length, 200 PK
€1,810.68 /unit