Flat Shipping

Flat Shipping at €24.99 + VAT

3M DIRT TRAP 36852 Trap Masking Material 14x50 ft | AD6KKT 45K660

3M DIRT TRAP 36852 Trap Masking Material 14 Inchx50 ft

Item: AD6KKT Model: DIRT TRAP 36852Cross Ref: 45K660
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Booth Dirt Trap Masking Material
ColorWhite
Length50 ft.
MaterialNon Woven Surface Protective
Width14"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)35.56
Ship length (cm)12.7
Ship width (cm)12.7
HS code5603130000
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
3M DIRT TRAP 36852 Trap Masking Material 1"x50 ft | AD6KKU 45K661 DIRT TRAP 36852Non Woven Surface ProtectiveWhite€25.66
3M DIRT TRAP 36852 Trap Masking Material 2"x50 ft | AD6KKV 45K662 DIRT TRAP 36852Non Woven Surface ProtectiveWhite€38.29
3M DIRT TRAP 36852 Trap Masking Material 28"x50 ft | AD6KKW 45K663 DIRT TRAP 36852Non Woven Surface ProtectiveWhite€498.61
3M DIRT TRAP 36852 Trap Masking Material 4"x50 ft | AD6KKX 45K664 DIRT TRAP 36852Non Woven Surface ProtectiveWhite€75.12
3M DIRT TRAP 36852 Trap Masking Material 56"x50 ft | AD6KKY 45K665 DIRT TRAP 36852Non Woven Surface ProtectiveWhite€792.70
3M DIRT TRAP 36852 Trap Masking Material 6"x50 ft | AD6KKZ 45K666 DIRT TRAP 36852Non Woven Surface ProtectiveWhite€85.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M DIRT TRAP 36852 Trap Masking Material 14 Inchx50 ft
€286.60 /unit