Flat Shipping

Flat Shipping at €24.99 + VAT

3M CCC-GRM-25 Cone Replacement Earpiece Ear Plugs, Uncorded, M, Gray, Pk 25 | CF2LUZ 52JH69

3M 7100103087 CCC-GRM-25 Replacement Earpiece Ear Plug, 27 dB NRR

Item: CF2LUZ Model: 7100103087Cross Ref: 52JH69 / CCC-GRM-25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Plugs
Metal DetectableNo
Compatible With Grainger Part Number38ZE06
Compatible With Manufacturer Model NumberTEP-100C
Compatible With Series3M Peltor Tactical Earplugs
For Use With3M Peltor Tactical Earplugs
Noise Reduction Rating (nrr)27 dB
SeriesPELTOR(TM)

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)25.4
Ship length (cm)18.54
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100103087 CCC-GRM-25 Replacement Earpiece Ear Plug, 27 dB NRR
€104.30 /pack