Flat Shipping

Flat Shipping at €24.99 + VAT

3M BEV165 Water Filter System, 3/8 Inch NPT, Polypropylene, 2.1 gpm, 125 psi | CE9BVV 54EK20

3M 7000125605 70020109545 Water Filter System, 3 Micron, 3.3 gpm, 35000 gal, NPT, 17 5/8 Inch Overall Height

Item: CE9BVV Model: 7000125605Cross Ref: 54EK20 / 70020109545
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€478.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ColorWhite
Connection Size3/8"
Filter MediaActivated Carbon
Flow Rate2.1 GPM
Head MaterialIsoplast
Housing MaterialPolypropylene
Max. Pressure125 psi
Max. Temp.100°F
Micron Rating3 µm
Min. Pressure25 psi
Number Of Cartridges Required1
Overall Depth4 1/2"
Overall Height17 1/2"
Overall Width4 1/2"
Pressure Drop1 psi
Connection GenderFemale
Connection TypeNPT
Depth5 1/8"
IncludesMounting Bracket
Includes GaugeYes
Includes ValveYes
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure25 psi
Minimum Temperature40°F
ReducesChlorine Taste and Odor, Sediment
Removes Particle Size Down To3 µm
Service Life35000 gal.
StandardsNSF 42
Width5"

Shipping Info:

Ship weight (kg) 3.8205
Ship height (cm)44.75
Ship length (cm)3.05
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelFlow RateMicron RatingConnection SizeOverall HeightOverall WidthOverall DepthMax. Temp.Max. PressurePrice
3M 5616101 Water Filter System, 3/8 Inch NPT, Polypropylene, 5 gpm, 125 psi | CE9BVR 54EK02 71000088165 GPM0.5 µm3/8"21 1/4"4 1/2"4 1/2"100°F125 psi€368.62
3M 5616301 Water Filter System, 3/8 Inch NPT, Polypropylene, 3.34 gpm, 125 psi | CE9BVT 54EK14 70001254733.34 GPM0.2 µm3/8"17 1/2"4 1/2"4 1/2"100°F125 psi€525.45
3M 5616201 Water Filter System, 3/8 Inch NPT, Polypropylene, 1.67 gpm, 125 psi | CE9BVX 54EK01 70000292691.67 GPM0.2 µm3/8"14 3/4"5 1/4"5 1/4"100°F125 psi€466.31
3M 5616401 Water Filter System, 1/2 Inch NPT, Polypropylene, 5 gpm, 125 psi | CE9BWB 54EK25 70001255205 GPM0.2 µm1/2"23 1/2"4 1/2"4 1/2"100°F125 psi€590.11
3M BEV195 Water Filter System, 1/2 Inch NPT, Polypropylene, 3.34 gpm, 125 psi | CE9BWC 54EK27 71000092453.34 GPM3 µm1/2"23 1/2"4 1/2"4 1/2"100°F125 psi€576.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000125605 70020109545 Water Filter System, 3 Micron, 3.3 gpm, 35000 gal, NPT, 17 5/8 Inch Overall Height
€478.83 /unit