Flat Shipping

Flat Shipping at €24.99 + VAT

3M AU10V11NG Filter Cartridge, 140 Micron, 2-1/2 Inch Diameter, 10 Inch Height, 286 Gpm | CF2EBC 254Z14

3M 7010413175 AU10V11NG Filter Cartridge, String Wound, 286 gpm, 140 Micron, 10 Inch Overall Height

Item: CF2EBC Model: 7010413175Cross Ref: 254Z14 / AU10V11NG
Limited Availability
€1,744.78 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cartridge
Cartridge MediaPolyolefin
Filter Cartridge MediaPolypropylene
Filter DesignString Wound
Filter Dia.2 1/2"
Filter Flow Rate286 GPM
Filter MediaDepth , Polyolefin
Filter ReducesParticulates
Flow Rate286 GPM
For Use WithHousings
Height10"
Inside Dia.1"
Max. Pressure80 psi
Max. Temp.175°F
Outside Dia.2 1/2"
Overall Height10"
Overall Length10"
ApplicationAmines, Blend Water, Bottled Water, Cathode Ray Tube Production, Ceramic Slurries, Chemical Mechanical Polishing, Chemical/Petro-Chemical, Coatings, Desalination, Disc Cleaning, Electronics, Film Coatings, Fine Chemicals, Food And Beverage, General Industrial, High Quality Paint, Ink, Machine Tool Coolant, Plating, Pre-RO, Process Water, Resins, Wafer Slurries, Wash Water
Compatible Mfr. Model NumberCT101, CT102, CT103
Filter TypeDepth
Inside Diameter1"
Maximum Pressure80 psi
Outside Diameter2 1/2"
ReducesParticulates
StandardsFDA CFR-21

Shipping Info:

Ship weight (kg) 7.65
Country of OriginUS

Product Variants

ProductModelMax. Temp.Flow RateFilter MediaInside Dia.Max. PressureOverall HeightOutside Dia.Pkg. Qty.Price
3M AU30E11NG Filter Cartridge, 20 Micron, 2-1/2 Inch Diameter, 9-3/4 Inch Height, 18 Gpm | CF2EBA 255F29 7010415644250°F--1"80 psi--15€2,142.36
3M AU10W11NG Filter Cartridge, 160 Micron, 2-1/2 Inch Diameter, 10 Inch Height, 400 Gpm | CF2EBB 254V30 7010314582175°F400 GPMDepth1"80 psi10"2 1/2"30€1,684.36
3M AU10Q11NG Filter Cartridge, 100 Micron, 2-1/2 Inch Diameter, 10 Inch Height, 200 Gpm | CF2EBD 254Z15 7010413174175°F--1"80 psi--30€1,703.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010413175 AU10V11NG Filter Cartridge, String Wound, 286 gpm, 140 Micron, 10 Inch Overall Height
€1,744.78 /pack