Flat Shipping

Flat Shipping at €24.99 + VAT

3M 987C Fiber Disc, Ceramic, Coated, 4 Inch Disc Diameter, 5/8 Inch Mounting Hole Size | CF2GKH 448C06

3M 7010362324 987C Fiber Disc, Ceramic, Coated, 4 Inch Disc Diameter, 5/8 Inch Mounting Hole Size

Item: CF2GKH Model: 7010362324Cross Ref: 448C06 / 987C
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.17 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive MaterialCeramic Grain
Abrasive TypeCoated
ColorOrange
Diameter4"
Grit36
Max. Speed13300 RPM
Mounting Hole Size5/8"
Vacuum Hole DesignNon Vacuum
Abrasive GradeExtra Coarse
Arbor Hole Size5/8"
Arbor Hole TypeUnthreaded
Backing MaterialFiber
Coating CoverageClosed
Maximum Operating Speed15000 RPM
Resistance PropertiesTear
Series987C Series

Shipping Info:

Ship weight (kg) 0.0063
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive TypeDiameterAbrasive GradeGritMax. SpeedColorMounting Hole SizePkg. Qty.Price
3M 987C Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBX 448A60 7100096552Ceramic GrainCoated4"-8012000 RPMOrange-1€5.50
3M 987C Quick Change Disc, Coated, TN Disc Attachment System, Shank Disc Attachment | CE9RHD 448F25 7010363673Ceramic GrainCoated5"-6012000 RPMOrange-1€8.99
3M 987C Quick Change Disc, Coated, TN Disc Attachment System | CE9RHE 21YK09 7000119182CeramicCoated5"-3612000 RPMOrange-1€10.81
3M 987C Quick Change Disc, Coated, GL Disc Attachment System, Shank Disc Attachment | CE9RHH 448A99 7010326433Ceramic GrainCoated5"-3613300 RPMOrange-1€9.53
3M 987C Quick Change Disc, Coated, GL Disc Attachment System, Shank Disc Attachment | CE9RHJ 448C01 7010291209Ceramic GrainCoated7"-3613300 RPMOrange-1€10.52
3M 987C Quick Change Disc, Coated, GL Disc Attachment System, Shank Disc Attachment | CE9RHK 448C02 7010362307Ceramic GrainCoated7"-6013300 RPMOrange-1€10.05
3M 987C Quick Change Disc, Coated, GL Disc Attachment System, Shank Disc Attachment | CE9RHL 448C03 7010326434Ceramic GrainCoated5"-8013300 RPMOrange-1€8.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010362324 987C Fiber Disc, Ceramic, Coated, 4 Inch Disc Diameter, 5/8 Inch Mounting Hole Size
€8.17 /unit