Flat Shipping

Flat Shipping at €24.99 + VAT

3M 984F Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic Grain, 50 Grit, Coarse | CE9KQC 448D40

3M 7010308532 984F Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic Grain, 50 Grit, Coarse

Item: CE9KQC Model: 7010308532Cross Ref: 448D40 / 984F
Limited Availability
€31.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic Grain
Abrasive TypeCoated
Backing MaterialPolyester Cloth
ColorMaroon
GradeCoarse
Grit50
Length72"
Width2"
Abrasive GradeCoarse
Backing WeightYF
Belt Joint TypeButt Joint
Belt Length72"
Belt Width2"
Bond TypeResin
Coating CoverageClosed
Flexibility TypeSingle
Resistance PropertiesHeat
Series984F Series

Shipping Info:

Ship weight (kg) 7.3328
Country of OriginUS

Product Variants

ProductModelGritAbrasive MaterialBacking MaterialColorAbrasive TypeBond TypeFlexibility TypeCoating CoveragePkg. Qty.Price
3M 984F Sanding Belt, 75 Inch Length, 37 Inch Width, Ceramic Grain, 80 Grit, Medium | CE9KPM 448C52 701032735480Ceramic GrainPolyester ClothMaroonCoated---1€498.26
3M 984F Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic, 36 Grit, Extra Coarse | CE9KPZ 30CN94 700011919136CeramicClothOrangeCoated---1€32.07
3M 984F Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic Grain, 120 Grit, Fine | CE9KQF 448D48 7010308533120Ceramic GrainPolyester ClothMaroonCoated---1€15.58
3M 984F Sanding Belt, 60 Inch Length, 6 Inch Width, Ceramic Grain, 60 Grit, Medium | CE9KQG 448C38 700011951060Ceramic GrainPolyester ClothMaroonCoated---1€62.66
3M 984F Sanding Belt, 60 Inch Length, 37 Inch Width, Ceramic Grain, 80 Grit, Medium | CE9KQK 448C53 700014816880Ceramic GrainPolyester ClothMaroonCoated---1€405.99
3M 984F Sanding Belt, 60 Inch Length, 2 Inch Width, Ceramic, 36 Grit, Extra Coarse | CE9KQV 30CP19 700011952536CeramicClothOrangeCoated---1€28.49
3M 984F Sanding Belt, 60 Inch Length, 2 Inch Width, Ceramic Grain, 60 Grit, Medium | CE9KQX 448C39 701036163960Ceramic GrainPolyester ClothMaroonCoated---1€22.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010308532 984F Sanding Belt, 72 Inch Length, 2 Inch Width, Ceramic Grain, 50 Grit, Coarse
€31.28 /unit