Flat Shipping

Flat Shipping at €24.99 + VAT

3M 983-72 ES Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJQ 38XP46

3M 983-72 ES Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll

Item: CE9QJQ Model: 983-72 ESCross Ref: 38XP46
Limited Availability
€346.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Tape
ColorRed
Length150 ft.
MaterialPrismatic
TypeTruck And Trailer
Width4"
Adhesive MaterialAcrylic
ApplicationAgriculture Vehicles,Emergency Vehicles,Marking,Roadwork Vehicles,Trucks And Trailers
Backing MaterialRetroreflective Microprismatic Material
Indoor Or Outdoor UseOutdoor
Package ConfigurationRoll
Product FormRoll
Product TypeReflective Tape
Reflective ColorRed
Reflective TechnologyMicro Prismatic
Shelf Life2 yrs.
StandardsDOT, NHTSA

Shipping Info:

Ship weight (kg) 2.3175
Country of OriginUSA

Product Variants

ProductModelTypeColorMaterialThicknessPkg. Qty.Price
3M 983-23 ES Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJN 38XP28 983-23 ESTruck And TrailerGreen, YellowPrismatic-1€324.65
3M 983-23 ES Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLN 38XP27 983-23 ESTruck And TrailerGreen, YellowPrismatic-1€165.92
3M 983-72  ES Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLQ 38XP49 983-72 ESTruck And TrailerRedPrismatic-1€186.15
3M 983-71 Reflective Tape, 4 Inch Width, 18 Inch Length, Truck and Trailer, Roll, Pk 100 | CE9QJJ 38XP42 983-71Truck And TrailerYellowPrismatic-100€325.08
3M 983 Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJM 38XP26 983Truck And TrailerYellowPrismatic-1€325.09
3M 983 Reflective Tape, 2 Inch Width, 53 Feet Length, Truck and Trailer, Roll | CE9QKN 38XP50 983Truck And TrailerRed, WhitePrismatic-1€129.43
3M 983-71 Reflective Tape, 2 Inch Width, 30 Feet Length, School Bus, Roll | CE9QKY 53CU23 983-71School BusYellowPolyester14 mil.1€68.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 983-72 ES Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll
€346.65 /unit