Flat Shipping

Flat Shipping at €24.99 + VAT

3M 982C Fiber Disc, Ceramic, Coated, 2 Inch Disc Diameter, No Hole Mounting Hole Size | CF2GLN 30CN79

3M 7000044905 982C Quick-Change Sanding Disc, TS, 2 Inch Dia, Ceramic, 80 Grit, Not Rated Weight Fiber

Item: CF2GLN Model: 7000044905Cross Ref: 30CN79 / 982C
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeCoarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightNot Rated
Coating CoverageClosed
ColorBrown , Red
Diameter2"
Disc Backing MaterialFiber
Grit80
Max. Speed25000 RPM
Mounting Hole SizeNo Hole
Resistance PropertiesTear
Vacuum Hole DesignNo Hole , Non Vacuum
Maximum Operating Speed25000 RPM
Quick Change SystemTS
Series982C Series

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive TypeDiameterAbrasive GradeColorMax. SpeedResistance PropertiesGritPrice
3M 982C Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBR 447Z70 7100084495Ceramic GrainCoated4"-Maroon12000 RPM-36€6.24
3M 982C Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBT 447Z71 7010327218Ceramic GrainCoated4"-Maroon12000 RPM-60€6.61
3M 982C Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBU 447Z72 7010361842Ceramic GrainCoated4"-Maroon12000 RPM-80€5.38
3M 982C Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RDR 20RV16 7000118431CeramicCoated2"-Red25000 RPMWater60€3.57
3M 982C Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RDT 20RV17 7000118432CeramicCoated2"-Red25000 RPMWater80€3.32
3M 982C Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RDU 30CN69 7000118430CeramicCoated3"-Red20000 RPMWater36€4.98
3M 982C Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RDV 447Z66 7100006573Ceramic GrainCoated4"-Red12000 RPMWater80€5.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000044905 982C Quick-Change Sanding Disc, TS, 2 Inch Dia, Ceramic, 80 Grit, Not Rated Weight Fiber
€3.51 /unit