Flat Shipping

Flat Shipping at €24.99 + VAT

3M 970DZ Sanding Belt, 37 Inch W X 60 Inch L, Ceramic, 80 Grit, Y Wt Cloth, 970Dz, 3 PK | CN7WAB

3M 7100265984 970DZ Sanding Belt, 37 Inch Width X 60 Inch Length, Ceramic, 80 Grit, Y Wt Cloth, 970Dz, 3 Pk

Item: CN7WAB Model: 7100265984Cross Ref: 794FK4 / 970DZ
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,011.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Backing WeightY
GradeMedium
Abrasive GradeMedium
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialCloth
Belt Joint TypeButt Joint
Belt Length60"
Belt Width37"
Coating CoverageOpen
ColorPurple
Flexibility TypeSingle

Shipping Info:

Ship weight (kg) 5.9944
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBacking WeightPkg. Qty.Price
3M 970DZ Sanding Belt, 10 Inch W X 80 Inch L, Ceramic, 180 Grit, Y Wt Cloth Backing, 10 PK | CN7VUR 7100265642Y10€1,041.55
3M 970DZ Sanding Belt, 12 Inch W X 166 Inch L, Ceramic, 150 Grit, Y Wt Cloth Backing, 10 PK | CN7VUT 7100265990Y10€2,176.67
3M 970DZ Sanding Belt, 3 Inch W X 148 Inch L, Ceramic, 120 Grit, Y Wt Cloth Backing, 25 PK | CN7VVT 7100266358Y25€1,238.96
3M 970DZ Sanding Belt, 4 Inch W X 90 1/2 Inch L, Ceramic, 80 Grit, Y Wt Cloth Backing, 80, 25 PK | CN7VXD 7100266359Y25€1,157.57
3M 970DZ Sanding Belt, 4 Inch W X 90 Inch L, Ceramic, 120 Grit, Y Wt Cloth Backing, 25 PK | CN7VXE 7100265621Y25€1,153.01
3M 970DZ Sanding Belt, 4 Inch W X 90 Inch L, Ceramic, 80 Grit, Y Wt Cloth Backing, 25 PK | CN7VXG 7100265618Y25€1,153.01
3M 970DZ Sanding Belt, 5 Inch W X 74 1/2 Inch L, Ceramic, 120 Grit, Y Wt Cloth Backing, 120, 25 PK | CN7VXW 7100266356Y25€1,241.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100265984 970DZ Sanding Belt, 37 Inch Width X 60 Inch Length, Ceramic, 80 Grit, Y Wt Cloth, 970Dz, 3 Pk
€1,011.86 /unit