Flat Shipping

Flat Shipping at €24.99 + VAT

3M 967A Flap Disc, Ceramic, 4 1/2 Inch Disc Diameter, 80 Abrasive Grit | CF2DPE 30CP26

3M 7100032505 967A Flap Disc, Type 27, 4 1/2 Inch x 5/8 Inch-11, Ceramic, 80 Grit, Fiberglass Bk, Std Density

Item: CF2DPE Model: 7100032505Cross Ref: 30CP26 / 967A
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeMedium
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing Plate MaterialFiberglass
Backing WeightY
Coating CoverageClosed
ColorMaroon
Connector TypeThreaded Hole
Density RatingStandard
Disc Backing MaterialCloth
FeaturesPerformance Coated
Grit80
Max. Speed13300 RPM
Overall Dia.4 1/2"
Resistance PropertiesLoad

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.22
Country of OriginUS

Product Variants

ProductModelDensity RatingAbrasive GradeGritMax. SpeedOverall Dia.Mounting Hole SizeAbrasive MaterialAbrasive TypePrice
3M 60440273484 Flap Disc, Ceramic, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DNF 30CP35 7000148186StandardMedium808600 RPM-7/8"CeramicCoated€26.22
3M 60440273872 Flap Disc, Ceramic, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DNG 32UL97 7010308948HighMedium808600 RPM--CeramicCoated€39.58
3M 967A Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNH 30CP31 7100055056StandardCoarse608600 RPM7"-CeramicCoated€35.58
3M 967A Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNJ 30CP34 7000148185StandardCoarse608600 RPM7"7/8"CeramicCoated€26.22
3M 60440273740 Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNK 32UL84 7010363304HighCoarse608600 RPM--CeramicCoated€40.73
3M 60440273864 Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNL 32UL96 7010363309HighCoarse608600 RPM--CeramicCoated€39.58
3M 967A Flap Disc, Ceramic, 7 Inch Disc Diameter, 40 Abrasive Grit | CF2DNN 30CP30 7010363290StandardCoarse408600 RPM7"-CeramicCoated€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100032505 967A Flap Disc, Type 27, 4 1/2 Inch x 5/8 Inch-11, Ceramic, 80 Grit, Fiberglass Bk, Std Density
€18.73 /unit