Flat Shipping

Flat Shipping at €24.99 + VAT

3M 967A Flap Disc, Ceramic, 7 Inch Disc Diameter, 40 Abrasive Grit | CF2DNP 30CP33

3M 7000148184 967A Flap Disc, Type 27, 7 Inch x 7/8 in, Ceramic, 40 Grit, Fiberglass Bk, Std Density

Item: CF2DNP Model: 7000148184Cross Ref: 30CP33 / 967A
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing Plate MaterialFiberglass
Backing WeightY
Coating CoverageClosed
ColorMaroon
Connector TypeUnthreaded Hole
Density RatingStandard
Disc Backing MaterialCloth
FeaturesPerformance Coated
Grit40
Max. Speed8600 RPM
Mounting Hole Size7/8"
Overall Dia.7"
Resistance PropertiesLoad
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Diameter7"
Flap Disc TypeType 27
Maximum Operating Speed8600 RPM
Series967A Series

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.22
Country of OriginUS

Product Variants

ProductModelDensity RatingAbrasive GradeGritMax. SpeedOverall Dia.Mounting Hole SizeAbrasive MaterialAbrasive TypePrice
3M 60440273484 Flap Disc, Ceramic, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DNF 30CP35 7000148186StandardMedium808600 RPM-7/8"CeramicCoated€26.22
3M 60440273872 Flap Disc, Ceramic, 7 Inch Disc Diameter, 80 Abrasive Grit | CF2DNG 32UL97 7010308948HighMedium808600 RPM--CeramicCoated€39.58
3M 967A Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNH 30CP31 7100055056StandardCoarse608600 RPM7"-CeramicCoated€35.58
3M 967A Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNJ 30CP34 7000148185StandardCoarse608600 RPM7"7/8"CeramicCoated€26.22
3M 60440273740 Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNK 32UL84 7010363304HighCoarse608600 RPM--CeramicCoated€40.73
3M 60440273864 Flap Disc, Ceramic, 7 Inch Disc Diameter, 60 Abrasive Grit | CF2DNL 32UL96 7010363309HighCoarse608600 RPM--CeramicCoated€39.58
3M 967A Flap Disc, Ceramic, 7 Inch Disc Diameter, 40 Abrasive Grit | CF2DNN 30CP30 7010363290StandardCoarse408600 RPM7"-CeramicCoated€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000148184 967A Flap Disc, Type 27, 7 Inch x 7/8 in, Ceramic, 40 Grit, Fiberglass Bk, Std Density
€25.90 /unit