Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 96273 Black Sealant, Polyurethane, 600 mL Sausage Pack | CF2PJD 29UJ53

3M 96273 Black Sealant, Polyurethane, 600 mL Sausage Pack

Item: CF2PJD Model: 96273Cross Ref: 29UJ53
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ColorBlack
Flash PointNot Specified
Full Cure Time1 Days
Package TypeTube
Performance Temp. Range+40°F to +194°F
Size600 mL
Specific Gravity1.17
ApplicationMultipurpose
Container Size20 oz.
Container TypeSausage Pack
Elongation300%
Finishing FeaturesPaintable
For Use On Surface MaterialAluminum, Fiberglass Reinforced Plastic, Metal, Plastic, Sheet Molding Compound, Steel, Wood
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Resistance PropertiesUltraviolet Resistant
Sealant BasePolyurethane
Sealant PropertiesFlexible
Series560 Series
StandardsASTM C661, ASTM D412
Voc Content Weight56 g/L
Working Time1 hr.

Shipping Info:

Ship weight (kg) 0.6795
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelContainer TypeFull Cure TimeTypeMaterialPerformance Temp. RangeTemp. RangeDry TimeResistance PropertiesPkg. Qty.Price
3M 08500 White Autobody Sealant, Hybrid, 10.3 Oz Cartridge, Pk 12 | CE9BRN 2JFH1 7000046622----+20°F to +180°F-1 hr.-12€821.04
3M 5200 Tan Marine Adhesive Sealant, Polyurethane, 10.0 Oz Cartridge, Pk 12 | CE9DYR 2JBH1 7100176316-7 Days--+40°F to +190°F---12€665.21
3M 05220 Non-Shrinking Gasket Sealant, -40 to 190 Deg F Temp. Range, Full Cure 24 hr | CE9UPQ 1RWH7 7000120490-24 hrs.Non Shrinking--+40°F to +190°F--1€34.07
3M 00051131460140 Marine Repair Filler, 1 gal Size, Grayish Brown Color, Container Type Can | CE9XWP 6KHC9 7000000605Can----1.1°FNot Specified-1€503.88
3M 46006 Marine Premium Filler, 1 gal Size, Light Yellow Color, Container Type Can | CE9XWQ 6KHC8 7000000604Can----1.1°FNot Specified-1€472.27
3M 05098 Glazing Putty, Gen Purpose, 14.5 Oz, Red | CF2BRZ 5DYY5 7000045481--Tube-----1€43.92
3M 847 For Rubber and Gaskets Gasket Sealant, -40 to 180 Deg F Temp. Range | CF2DEG 5E125 7000000794Tube24 hrs.For Rubber And Gaskets--+40°F to +180°F--1€42.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 96273 Black Sealant, Polyurethane, 600 mL Sausage Pack
€73.12 /unit