3M 94ET Adhesive, Pail, 5 Gallon Container Size, Materials Bonded Laminate, Wood | CF2UCC 15E726

3M 94ET Adhesive, Pail, 5 Gallon Container Size, Materials Bonded Laminate, Wood

Item: CF2UCC Model: 94ETCross Ref: 15E726
In Stock

Get it by Monday, Jun 16

€525.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive
CharacteristicsImmediate Repositioning Longer Open Time And More Aggressive Tack
Container Size5 gal.
Container TypePail
Adhesive ColorRed
FeaturesAggressive Postformable Bond For Attaching Decorative Laminate, Metal And Some Rubber Substrates, Used In Woodworking And Specialty Vehicle Applications
Heat ResistantNo
High TackYes
Interior/exteriorInterior Only
Low OdorNo
Materials BondedCarpet, Metal, Rubber, Wood
Pressure SensitiveNo
Primary ApplicationsLaminates, Woods
Product TypeSpray Adhesive
SeriesHi-Strength 94ET
Spray PatternPebble
StandardsCARB COMPLIANT, GREENGUARD CERTIFIED, LEED, SCAQMD COMPLIANT
Voc Content Weight80 g/L
Water ResistanceNot Water Resistant

Shipping Info:

Ship weight (kg) 19.0372
Ship height (cm)13.46
Ship length (cm)53.34
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelContainer TypeColorFull Cure TimeShear StrengthViscosityLinerPkg. Qty.Price
3M 08155 Quick Fix Adhesive, 1 oz Bottle, Begins to Harden 60 sec, 400 to 600 cPs, Clear | CE9QYJ 2JBR8 7000028588------12€708.05
3M 08115 Panel Bonding Adhesive | CE9UBZ 2KVB4 7000000610-Black----1€111.65
3M 100 Pail Foam Adhesive, 5 Gallon, Neutral | CE9UCD 2JCC9 100Pail-----1€1,008.98
3M 100 Pail Foam Adhesive, 5 Gallon, Neutral | CE9UCE 2JBJ4 100Pail-----1€1,025.70
3M 100 Pail Foam Adhesive, 5 Gallon, Neutral | CE9UCF 2JBR2 100Drum----Poly Liner1€9,545.37
3M 10 Contact Adhesive, 1 qt, Neoprene, Multipurpose, Yellow | CF2LUU 2RUF2 7100011456------1€73.63
3M 08752 Clear Rearview Mirror Adhesive, 0.02 Oz, Tube, Fleet and Vehicle | CF2MTD 2CTF2 60455068993----3 cP-1€5.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 94ET Adhesive, Pail, 5 Gallon Container Size, Materials Bonded Laminate, Wood
€525.79 /unit