Flat Shipping

Flat Shipping at €24.99 + VAT

3M 9472LE Adhesive Transfer Tape Acrylic 5.2 mil W 1 | AD6JZW 45K288

3M 9472LE Adhesive Transfer Tape Acrylic 5.2 mil W 1 Inch

Item: AD6JZW Model: 9472LECross Ref: 45K288
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Transfer Tape
ColorTranslucent
Length62 yd.
Liner MaterialPolycoated Kraft Paper
MaterialAcrylic
Performance Temp.300°F
Thickness5.2 mil.
Width1"
Adhesion To Steel140 oz./in.
Common IndustryAssembly & Manufacturing, Automotive, Electronics, General Maintenance & Repair, Healthcare, Metalworking, Safety, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape Width1"
Imperial Tape Wxl1" x 60 yd.
Liner IncludedYes
Maximum Tape Performance Temperature300°F
Metric Tape Length55m
Metric Tape Width25.4 mm
Minimum Tape Performance Temperature-40°F
Package Quantity1
Product FormContinuous Roll
RepositionableNo
Reverse-woundNo
Series9472LE Series
Specifications MetASTM, UL Listed
StandardsASTM D3330, UL LISTED
Surface CompatibilityGlass, Polypropylene (PP), Powder Coated Paints, Wood, Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape ColorTransparent
Tape Core Diameter3"
Tape Resistance PropertiesChemical-Resistant, Humidity-Resistant, Moisture-Resistant
Tape Sub-typeGeneral Purpose Adhesive Transfer Tape
Tape Thickness5.2 mil.
Tape TypeAdhesive Transfer Tape
Temperature Range-40°F to +300°F

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)2.54
Ship length (cm)12.45
Ship width (cm)12.45
HS code3506910000
Country of OriginUS

Product Variants

ProductModelLiner MaterialTape Core Dia.RepositionableShapeEnvironmentAdhesive MaterialLiner IncludedReverse-woundPkg. Qty.Price
3M 1-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLH 15C833 1-20-467MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€22.46
3M 1-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLJ 15C834 1-20-468MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€27.38
3M 1/2-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLW 15C845 1/2-20-467MPPolycoated Kraft Paper-------1€9.59
3M 12-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLX 15C846 12-20-467MPPolycoated Kraft Paper-------1€247.11
3M 1/2-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLY 15C847 1/2-20-468MPPolycoated Kraft Paper-------1€16.14
3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLZ 15C848 12-20-468MPPolycoated Kraft Paper-------1€357.29
3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12 | AA6WNT 15C892 12SQ-12-467MPPolycoated Kraft Paper-YesSquare-AcrylicYesNo12€69.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 9472LE Adhesive Transfer Tape Acrylic 5.2 mil W 1 Inch
€108.98 /unit