3M 87449 Depressed Center Wheels, 9 Inch Dia, 5/8-11 Inch Hole, Ceramic Grain, 36 Grit, Type 27 | CN7UAQ

3M 87449 Depressed Center Wheels, 9 Inch Dia, 5/8-11 Inch Hole, Ceramic Grain, 36 Grit, Type 27

Item: CN7UAQ Model: 87449Cross Ref: 450Y30
In Stock

Get it by Tuesday, Jun 17

€20.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheels
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole TypeThreaded Hole
Compatible Tool TypeAngle Grinder
Diameter9"
Grit36
Max. Operating Speed6650 RPM
Mfr. SeriesSilver Series
Primary Material ApplicationStainless Steel, Steel
Thickness1/4"
Wheel TypeType 27
Arbor Hole Size5/8"-11
Maximum Operating Speed6650 RPM
SeriesSilver Series

Shipping Info:

Ship weight (kg) 17.4375
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginAT

Product Variants

ProductModelWheel TypeThicknessAbrasive MaterialGritDiameterMax. Operating SpeedArbor Hole TypeConnector TypePkg. Qty.Price
3M 51164 Depress Center Wheel T27 4.5 x 1/8 x 5/8-11 - Pack Of 40 | AB9CDU 2BAT7 51164Flexible Cutting And Grinding1/8"Ceramic364 1/2"--Threaded Hole40€654.65
3M 50440 Depress Center Wheel T27 4.5 x 1/8 x 7/8 Ca - Pack Of 40 | AB9JLK 2DJW1 50440Flexible Cutting And Grinding1/8"Ceramic364 1/2"--Unthreaded Hole40€555.96
3M 92312 Depressed Center Wheel T27 4.5 x 1/4 x 7/8 Ao - Pack Of 40 | AB9YND 2GJX7 60440098113Grinding1/4"Aluminum Oxide244 1/2"--Unthreaded Hole40€195.83
3M 92314 Depressed Center Wheel T27 4.5 x 1/4 x 5/8-11 - Pack Of 40 | AB9YNE 2GJX8 60440098139Grinding1/4"Aluminum Oxide244 1/2"--Threaded Hole40€341.15
3M 92315 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 Ao - Pack Of 20 | AB9YNF 2GJX9 60440098147Grinding1/4"Aluminum Oxide247"--Threaded Hole20€292.23
3M 87661 Depressed Center Wheels, 4 1/2 Inch Dia, 5/8-11 Inch Hole, Ceramic Grain, 36 Grit, Type 27 | CN7TZX 87661Type 271/4"Ceramic364 1/2"6683 RPMThreaded HoleThreaded Hole1€17.97
3M 7100245024 Depressed Center Wheels, 4 1/2 Inch Dia, 5/8-11 Inch Hole, Ceramic Grain, 36 Grit, Type 27 | CN7TZY 7100245024Type 271/4"Ceramic364 1/2"10200 RPMThreaded HoleThreaded Hole1€11.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 87449 Depressed Center Wheels, 9 Inch Dia, 5/8-11 Inch Hole, Ceramic Grain, 36 Grit, Type 27
€20.21 /unit