Flat Shipping

Flat Shipping at €24.99 + VAT

3M 8561 Film Tape Polyurethane Clear 1-1/2 x 5 yd | AD6JUR 45K150

3M 8561 Film Tape Polyurethane Clear 1-1/2 Inch x 5 yd

Item: AD6JUR Model: 8561Cross Ref: 45K150
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
ColorClear
Length5 yd.
MaterialPolyurethane
Performance Temp.+40°F to +275°F
ShapeContinuous Roll
Thickness14 mil.
Width1 1/2"
EnvironmentIndoor and Outdoor
Metric Tape Length4.6m
Metric Tape Width38.1 mm
Product FormContinuous Roll
Specifications MetASTM
StandardsASTM D3330, ASTM D882
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPolyurethane Film
Tape ColorTransparent
Tape Tensile Strength75 lbs./in.
Tape Thickness14 mil.
Tape TypeSurface Protection Film Tape

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)3.81
Ship length (cm)6.02
Ship width (cm)6.02
HS code3919102030
Country of OriginUS

Product Variants

ProductModelColorAdhesive MaterialAdhesivePrice
3M 8561 Film Tape Polyurethane Clear 1" x 5 yd | AD6JUJ 45K143 8561ClearAcrylicAcrylic€110.26
3M 8561 Film Tape Polyurethane Clear 2" x 5 yd | AD6JUK 45K144 8561ClearAcrylicAcrylic€252.75
3M 8561 Film Tape Polyurethane Clear 3" x 5 yd | AD6JUL 45K145 8561ClearAcrylicAcrylic€317.64
3M 8561 Film Tape Polyurethane Clear 4" x 5 yd | AD6JUM 45K146 8561ClearAcrylicAcrylic€393.03
3M 8561 Film Tape Polyurethane Clear 5" x 5 yd | AD6JUN 45K147 8561ClearAcrylicAcrylic€471.50
3M 8561 Film Tape Polyurethane Clear 6" x 5 yd | AD6JUP 45K148 8561ClearAcrylicAcrylic€499.02
3M 8561 Film Tape Polyurethane Clear 12" x 5 yd | AD6JUQ 45K149 8561ClearAcrylicAcrylic€1,016.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 8561 Film Tape Polyurethane Clear 1-1/2 Inch x 5 yd