3M 847 For Rubber and Gaskets Gasket Sealant, -40 to 180 Deg F Temp. Range | CF2DEG 5E125

3M 7000000794 847 Nitrile High Performance Rubber and Gasket Adhesive, Brown, 5 Oz Tube, 36/Case

Item: CF2DEG Model: 7000000794Cross Ref: 5E125 / 847
In Stock

Get it by Tuesday, Jun 17

€47.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ColorBrown
Container Size5 fl. oz.
Container TypeTube
Flash Point4°F
Full Cure Time24 hrs.
Size5 oz.
Specific Gravity0.91
Temp. Range+40°F to +180°F
TypeFor Rubber And Gaskets
Chemical BaseNitrile Rubber
Cure TypeHeat
For Fluid TypeFuels, Oil, Water
For Material TypeRubber
Maximum Operating Temperature180°F
Maximum Viscosity3200 cPS
Minimum Application Temperature65°F
Minimum Operating Temperature-40°F
Minimum Viscosity1500 cPS
Non-hardeningYes
Non-toxicNo
Product FormLiquid
Resistance PropertiesOil Resistant
Sealant TypeGasket Sealant
Sensor SafeNo
Series847 Series
StandardsMIL-C-4003
Voc Content98 g/L
Working Time15 min.

Shipping Info:

Ship weight (kg) 19.215
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeFull Cure TimeTypeMaterialPerformance Temp. RangeTemp. RangeDry TimeResistance PropertiesPkg. Qty.Price
3M 08500 White Autobody Sealant, Hybrid, 10.3 Oz Cartridge, Pk 12 | CE9BRN 2JFH1 7000046622----+20°F to +180°F-1 hr.-12€821.04
3M 5200 Tan Marine Adhesive Sealant, Polyurethane, 10.0 Oz Cartridge, Pk 12 | CE9DYR 2JBH1 7100176316-7 Days--+40°F to +190°F---12€665.21
3M 05220 Non-Shrinking Gasket Sealant, -40 to 190 Deg F Temp. Range, Full Cure 24 hr | CE9UPQ 1RWH7 7000120490-24 hrs.Non Shrinking--+40°F to +190°F--1€34.07
3M 00051131460140 Marine Repair Filler, 1 gal Size, Grayish Brown Color, Container Type Can | CE9XWP 6KHC9 7000000605Can----1.1°FNot Specified-1€503.88
3M 46006 Marine Premium Filler, 1 gal Size, Light Yellow Color, Container Type Can | CE9XWQ 6KHC8 7000000604Can----1.1°FNot Specified-1€472.27
3M 05098 Glazing Putty, Gen Purpose, 14.5 Oz, Red | CF2BRZ 5DYY5 7000045481--Tube-----1€43.92
3M PUTTYSTK R Firestop Putty, 1 1/2 Inch Dia. x 6 Inch Height Pad, Up to 4 Hr Fire Rating | CF2DYE 2UYE9 PUTTYSTK RPad--Putty---Not Applicable1€30.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000794 847 Nitrile High Performance Rubber and Gasket Adhesive, Brown, 5 Oz Tube, 36/Case
€47.14 /unit