Flat Shipping

Flat Shipping at €24.99 + VAT

3M 8445-2.5 Cold Shrink 2 To 1/0awg 2.5in Gray | AE7NGC 5ZNJ7

3M 7000005982 8445-2.5 Cold Shrink Tubing, 0.72 Inch I.D. Before Shrinking

Item: AE7NGC Model: 7000005982Cross Ref: 5ZNJ7 / 8445-2.5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Shrink Tubing
Cable Size2 AWG to 1/0 AWG
ColorGray
I.d. After Shrinking0.35"
I.d. Before Shrinking18/25"
Length2 1/2"
Max. Voltage1000V
Shrink RatioNot Rated
Shrink Temp.Not Applicable
Temp. Range-66°F to +500°F
Wall Thickness After Shrinking0.420" to 0.720"
Wall TypeMedium Wall
Adhesive LinedNo
Dielectric Strength1000V
FeaturesRequires No Tools or Heat, Moisture Tight Seal, Suitable for Direct Buried Applications
Flame RetardantNo
MaterialEPDM Rubber
Max. Temp. Rating500°F
Min. Temp. Rating-67°F
Package StyleIndividual Pieces
Shrink Tubing PropertiesUV Light Resistant
StandardsANSI C119.1
Tubing Wall TypeMedium Wall
Use With Wire Size2 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.05
Ship length (cm)6.35
Ship width (cm)3.05
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingCable SizeColorWall TypeShrink RatioTemp. RangePrice
3M 8443-2 Cold Shrink 6 To 2awg 2 Inch Gray | AE7NGA 5ZNJ5 700005800914/25"0.27"0.350" to 0.560"6 AWG to 2 AWGGrayMedium WallNot Rated-66°F to +500°F€27.98
3M 8443-6.5 Cold Shrink 6 To 2awg 6.5in Gray | AE7NGB 5ZNJ6 700005800714/25"0.27"0.350" to 0.560"6 AWG to 2 AWGGrayMedium WallNot Rated-66°F to +500°F€28.12
3M 8445-7.5 Cold Shrink 2 To 1/0awg 7.5in Gray | AE7NGD 5ZNJ8 700005800818/25"0.35"0.420" to 0.720"2 AWG to 1/0 AWGGrayMedium WallNot Rated-66°F to +500°F€37.14
3M 8447-3.2 Cold Shrink 1/0 - 3/0awg 3.2in Gray | AE7NGE 5ZNJ9 70000580100.95"12/25"0.550" to 0.950"1/0 AWG to 3/0 AWGGrayMedium WallNot Rated-66°F to +500°F€35.29
3M 8447-8 Cold Shrink 1/0 - 3/0awg 8.0in Gray | AE7NGF 5ZNK0 70000314860.95"12/25"0.550" to 0.950"1/0 AWG to 3/0 AWGGrayMedium WallNot Rated-66°F to +500°F€36.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000005982 8445-2.5 Cold Shrink Tubing, 0.72 Inch I.D. Before Shrinking
€30.78 /unit