Flat Shipping

Flat Shipping at €24.99 + VAT

3M 84412 Sanding Belt 1/4 W x 24 Inch Length Ca 40g - Pack Of 200 | AB9CDP 2BAR3

3M 60420008140 84412 Sanding Belt 1/4 W x 24 Inch Length Ca 40g, 200 Pk

Item: AB9CDP Model: 60420008140Cross Ref: 2BAR3 / 84412
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€856.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester , Polyester Cloth
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageClosed
ColorOrange
Flexibility TypeSingle
GradeNot Applicable
Grit40
Length24"
Width1/4"
Abrasive GradeCoarse
Backing WeightYF
Belt Length24"
Belt Width1/4"
Resistance PropertiesHeat

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)23.62
Ship length (cm)30.48
Ship width (cm)30.48
HS code6805301000
Country of OriginUS

Product Variants

ProductModelGritBacking MaterialAbrasive TypeAbrasive MaterialColorBond TypeFlexibility TypeCoating CoveragePkg. Qty.Price
3M 84404 Sanding Belt 3/4 W x 18 Inch Length Ca 60g - Pack Of 200 | AB9JKT 2DJL1 6041000371360Polyester ClothCoatedCeramicOrangeResinSingleClosed200€935.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 60420008140 84412 Sanding Belt 1/4 W x 24 Inch Length Ca 40g, 200 Pk
€856.75 /pack