Flat Shipping

Flat Shipping at €24.99 + VAT

3M 84367 Sharpeningstone Diamond M40 Grit 6 x 2 Pk5 | AB9JJQ 2DJB5

3M 7000082274 6220J Single Grit Sharpening Stone, 6 Inch Length x 2 Inch Width, Diamond, Coarse, 5 PK

Item: AB9JJQ Model: 7000082274Cross Ref: 2DJB5 / 6220J
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€885.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Grit Sharpening Stone
Abrasive MaterialDiamond
ColorYellow
Grit40 µm
Length6"
Width2"
Abrasive GradeCoarse
Product TypeSingle Grit Sharpening Stone
Surface TypeContinuous

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)5.08
HS code6804300000
Country of OriginUK

Product Variants

ProductModelGritAbrasive MaterialPkg. Qty.Price
3M 84365 Sharpeningstone Diamond 125 Grit 6 x 2 Pk5 | AB9BWR 2AZB2 7000082272125 µmDiamond5€1,002.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000082274 6220J Single Grit Sharpening Stone, 6 Inch Length x 2 Inch Width, Diamond, Coarse, 5 PK
€885.90 /unit