Flat Shipping

Flat Shipping at €24.99 + VAT

3M 83980 Quick Change Disc Backup Pad, Tr, 4 Inch Dia, 5/8 Inch-11 Internal-Thread | CN7TTB

3M 7000119300 83980 Quick Change Disc Backup Pad, Tr, 4 Inch Dia, 5/8 Inch-11 Internal-Thread

Item: CN7TTB Model: 7000119300Cross Ref: 20RW50 / 83980
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
ColorBlack
Compatible Abrasive TypeQuick-Change Sanding Discs, Quick-Change Surface-Conditioning Discs
Connector TypeThreaded Hole
Density RatingExtra Hard
Device MaterialRubber
Diameter4"
Max. Operating Speed12000 RPM
Mounting TypeQuick Change
Quick-change SystemTR
Abrasive Mount TypeQuick Change
Maximum Operating Speed12000 RPM
Pad Diameter4"
Product TypeDisc Backup Pad
Tool Connection Size5/8"-11

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDensity RatingDiameterMax. SpeedVacuum Hole DesignBody MaterialDevice MaterialQuick-change SystemMax. Operating SpeedPkg. Qty.Price
3M 56479 Backup Pad 4 Inch Diameter Rollon/off 3/8-24 Pk5 | AB9CCU 2BAH4 7000120499-4"------5€415.55
3M 77729 Backup Pad 1.5inch Diameter Turnon/off 1/4-20int | AF2HBX 6TV08 7010308594Medium1 1/2"30000 RPMNo HoleRubberRubber--1€34.29
3M 14216 TS Disc Backup Pad, 3 Inch Size, 1/4 in-20 Threaded Arbor Hole, 20000 Max RPM | CE9DEE 6TJ71 7000119315Hard-20000 RPMNon VacuumRubber---1€45.77
3M 14215 TS Disc Backup Pad, 3 Inch Size, 1/4 in-20 Threaded Arbor Hole, 18000 Max RPM | CE9DEF 6TJ70 7000119310Medium-18000 RPMNon VacuumRubberRubber--1€45.77
3M 14211 TS Disc Backup Pad, 2 Inch Size, 1/4 in-20 Threaded Arbor Hole, 25000 Max RPM | CE9DEG 6TJ68 7000045283Medium-25000 RPMNon VacuumRubberRubber--1€36.50
3M 77724 TS Disc Backup Pad, 1 Inch Size, Quick Change Back Mount, 30000 Max RPM | CE9DEH 52WN67 7100038755Medium-30000 RPMNon VacuumPlasticPlastic--1€33.43
3M 82974 TR Disc Backup, 2 Inch Size, Pad Quick Change, 20000 Max RPM | CE9DGK 52WN68 7010362528Medium-20000 RPMNon VacuumPlastic---1€53.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000119300 83980 Quick Change Disc Backup Pad, Tr, 4 Inch Dia, 5/8 Inch-11 Internal-Thread
€84.92 /unit