Flat Shipping

Flat Shipping at €24.99 + VAT

3M 8274 Fiberglass Repair Adhesive | AC2KEK 2KVD7

3M 8274 Fiberglass Repair Adhesive

Item: AC2KEK Model: 8274Cross Ref: 2KVD7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Repair Adhesive
Application Time90 min.
ColorBlack
Size400 mL
TypeTwo Part Epoxy
Base TypeEpoxy
Compatible Surface MaterialFiberglass, Plastic
Container Size13.52 fl. oz.
Container TypeDual-Cartridge
Full Cure Time24 hrs.
Includes(2) Nozzles
Maximum Operating Temperature150°F
Minimum Operating Temperature100°F
Number Of Components2
Product TypeRepair Adhesive
Standards29 CFR 1910.1200, OSHA
Voc Content Weight4 g/L
Voc Content Weight Percentage0.4%
Working Time90 min.

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)5.59
Ship length (cm)22.86
Ship width (cm)12.7
HS code3506105000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 8274 Fiberglass Repair Adhesive
€240.85 /unit