Flat Shipping

Flat Shipping at €24.99 + VAT

3M 787C Aluminum Oxide, Fiber Disc, Non-Woven, 4 Inch Disc Diameter | CF2TNR 418C73

3M 7100100963 787C Quick-Change Sanding Disc, TR, 4 Inch Dia, Ceramic, 80 Grit, Y Weight Fiber

Item: CF2TNR Model: 7100100963Cross Ref: 418C73 / 787C
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.40 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorOrange
Diameter4"
Grit80
Max. Speed12000 RPM
Mounting Hole SizeNo Hole
Vacuum Hole DesignNon Vacuum
Abrasive GradeMedium
Backing MaterialFiber
Backing WeightY
Coating CoverageClosed
Quick Change SystemTR
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelAbrasive TypeDiameterAbrasive GradeGritMax. SpeedMounting Hole SizeVacuum Hole DesignAbrasive MaterialPrice
3M 787C Aluminum Oxide, Fiber Disc, Non-Woven, 5 Inch Disc Diameter | CF2TNB 418C42 7100099288Non Woven5"-6012000 RPM7/8"Non VacuumAluminum Oxide€5.82
3M 787C Aluminum Oxide, Fiber Disc, Non-Woven, 4 Inch Disc Diameter | CF2TNN 418C66 7100100990Non Woven4"-3612000 RPMNo HoleNon VacuumAluminum Oxide€6.59
3M 787C Aluminum Oxide, Fiber Disc, Non-Woven, 4 1/2 Inch Disc Diameter | CF2TPA 418C54 7100099244Non Woven--6013300 RPM5/8"Non VacuumAluminum Oxide€7.91
3M 787C Aluminum Oxide, Fiber Disc, Non-Woven, 4 1/2 Inch Disc Diameter | CF2TPB 418C57 7100099277Non Woven--8013300 RPM5/8"Non VacuumAluminum Oxide€6.87
3M 787C 4-1/2 Inch Non-Woven Fiber Discs, 5/8 Inch Hole Size, 36 Grit Aluminum Oxide | CD2GDC 418C51 7100099291-4 1/2"Extra Coarse36133005/8"Non VacuumAluminum Oxide€7.91
3M 787C Aluminum Oxide, Fiber Disc, Non-Woven, 9 1/8 Inch Disc Diameter | CF2TMN 418C39 7100099297Non Woven9 1/8"-366600 RPM7/8"Non VacuumAluminum Oxide€10.72
3M 787C Aluminum Oxide, Fiber Disc, Non-Woven, 7 Inch Disc Diameter | CF2TMP 418C38 7100099276Non Woven7"-368600 RPM7/8"Non VacuumAluminum Oxide€7.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100100963 787C Quick-Change Sanding Disc, TR, 4 Inch Dia, Ceramic, 80 Grit, Y Weight Fiber
€5.40 /unit