Flat Shipping

Flat Shipping at €24.99 + VAT

3M 78467 Depressed Center Wheels, 5 Inch Dia, 7/8 Inch Hole, Ceramic, 36 Grit, Type 27, Cubitron Ii | CN7UAG

3M 7100095557 78467 Depressed Center Wheels, 5 Inch Dia, 7/8 Inch Hole, Ceramic, 36 Grit, Type 27, Cubitron Ii

Item: CN7UAG Model: 7100095557Cross Ref: 53AY55 / 78467
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.63 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheels
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Diameter5"
Grit36
Max. Operating Speed12250 RPM
Primary Material ApplicationStainless Steel, Steel
Thickness1/4"
Wheel TypeType 27

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginAT

Product Variants

ProductModelWheel TypeThicknessAbrasive MaterialGritDiameterMax. Operating SpeedArbor Hole TypeConnector TypePkg. Qty.Price
3M 51164 Depress Center Wheel T27 4.5 x 1/8 x 5/8-11 - Pack Of 40 | AB9CDU 2BAT7 51164Flexible Cutting And Grinding1/8"Ceramic364 1/2"--Threaded Hole40€654.65
3M 50440 Depress Center Wheel T27 4.5 x 1/8 x 7/8 Ca - Pack Of 40 | AB9JLK 2DJW1 50440Flexible Cutting And Grinding1/8"Ceramic364 1/2"--Unthreaded Hole40€555.96
3M 92312 Depressed Center Wheel T27 4.5 x 1/4 x 7/8 Ao - Pack Of 40 | AB9YND 2GJX7 60440098113Grinding1/4"Aluminum Oxide244 1/2"--Unthreaded Hole40€195.83
3M 92314 Depressed Center Wheel T27 4.5 x 1/4 x 5/8-11 - Pack Of 40 | AB9YNE 2GJX8 60440098139Grinding1/4"Aluminum Oxide244 1/2"--Threaded Hole40€341.15
3M 92315 Depressed Center Wheel T27 7 x 1/4 x 5/8-11 Ao - Pack Of 20 | AB9YNF 2GJX9 60440098147Grinding1/4"Aluminum Oxide247"--Threaded Hole20€292.23
3M 87661 Depressed Center Wheels, 4 1/2 Inch Dia, 5/8-11 Inch Hole, Ceramic Grain, 36 Grit, Type 27 | CN7TZX 87661Type 271/4"Ceramic364 1/2"6683 RPMThreaded HoleThreaded Hole1€17.97
3M 7100245024 Depressed Center Wheels, 4 1/2 Inch Dia, 5/8-11 Inch Hole, Ceramic Grain, 36 Grit, Type 27 | CN7TZY 7100245024Type 271/4"Ceramic364 1/2"10200 RPMThreaded HoleThreaded Hole1€11.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100095557 78467 Depressed Center Wheels, 5 Inch Dia, 7/8 Inch Hole, Ceramic, 36 Grit, Type 27, Cubitron Ii
€24.63 /unit