Flat Shipping

Flat Shipping at €24.99 + VAT

3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 120 Abrasive Grit | CE9KHV 447Z79

3M 7100045900 775L Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 120 Abrasive Grit

Item: CE9KHV Model: 7100045900Cross Ref: 447Z79 / 775L
Limited Availability
€268.91 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc Roll
Abrasive GradeMedium
Abrasive MaterialCeramic Grain , Precision Shaped Ceramic
Abrasive TypeCoated , Open Coat
Coating CoverageOpen
ColorPurple
Disc Backing MaterialFilm
GradeMedium
Grit120
Vacuum Hole DesignNon Vacuum
Width6"
Backing MaterialFilm
Backing Weight3 mil
Diameter6"
Discs Per Roll125
Product TypePSA Disc Roll
Resistance PropertiesTear
Series775L Series
Vacuum Hole Pattern6 Hole

Shipping Info:

Ship weight (kg) 0.9634
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialGritAbrasive GradeCoating CoverageColorPrice
3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 80 Abrasive Grit | CE9KGX 447Z78 7100045869Ceramic Grain80MediumOpenPurple€257.85
3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 80 Abrasive Grit | CE9KGY 447Z80 7100046309Ceramic Grain80MediumOpenPurple€279.24
3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 120 Abrasive Grit | CE9KHW 447Z81 7100046320Ceramic Grain120MediumOpenPurple€279.24
3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KJB 35HV99 7100045901Ceramic80MediumOpenPurple€170.31
3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 220 Abrasive Grit | CE9KJV 448D32 7100075693Ceramic Grain220FineOpenPurple€160.70
3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 180 Abrasive Grit | CE9KKC 448D28 7100067208Ceramic Grain180--Purple€157.31
3M 775L Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 150 Abrasive Grit | CE9KKJ 448D24 7100067206Ceramic Grain150--Purple€151.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100045900 775L Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 120 Abrasive Grit
€268.91 /unit