Flat Shipping

Flat Shipping at €24.99 + VAT

3M 767F Sanding Belt, 1/2 Inch W X 24 Inch L, Ceramic, 80 Grit, Yf Wt Polyester Backing, 200 PK | CN7VUN

3M 7100272728 767F Sanding Belt, 1/2 Inch Width X 24 Inch Length, Ceramic, 80 Grit, Yf Wt Polyester Backing, 200 Pk

Item: CN7VUN Model: 7100272728Cross Ref: 794FA2 / 767F
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€430.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Backing WeightYF
GradeMedium
Abrasive GradeMedium
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Belt Joint TypeButt Joint
Belt Length24"
Belt Width1/2"
Coating CoverageOpen
ColorMaroon
Flexibility TypeFull
Grit80
Series767F Series

Shipping Info:

Ship weight (kg) 1.971
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBacking WeightPkg. Qty.Price
3M 767F Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 60 Grit, Yf Wt Polyester Backing, 60, 50 PK | CN7VUY 7100275846YF50€930.93
3M 767F Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 80 Grit, Yf Wt Polyester Backing, 80, 50 PK | CN7VUZ 7100273080YF50€861.72
3M 767F Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 120 Grit, Yf Wt Polyester Backing, 120 | CN7VVN 7100273656YF50€1,229.43
3M 767F Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 60 Grit, Yf Wt Polyester Backing, 60, 25 PK | CN7VVQ 7100272606YF25€693.65
3M 767F Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 80 Grit, Yf Wt Polyester Backing, 80, 25 PK | CN7VVR 7100273649YF25€646.27
3M 767F Sanding Belt, 3 Inch W X 79 Inch L, Ceramic, 60 Grit, Yf Wt Polyester Backing, 60, 50 PK | CN7VVU 7100273296YF50€862.20
3M 767F Sanding Belt, 4 Inch W X 132 Inch L, Ceramic, 120 Grit, Yf Wt Polyester Backing, 120 | CN7VWV 7100273298YF25€820.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100272728 767F Sanding Belt, 1/2 Inch Width X 24 Inch Length, Ceramic, 80 Grit, Yf Wt Polyester Backing, 200 Pk
€430.35 /pack