Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7200-20x14 Stripping Pad 20 Inch x 14 Inch Black - Pack Of 10 | AE8NXE 6ENF7

3M 7000126867 Stripping Pad, 14 Inch Width, 20 Inch Length/Polyester, Black, Rectangular, 10 PK

Item: AE8NXE Model: 7000126867Cross Ref: 6ENF7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStripping Pad
ApplicationStripping
ColorBlack
Dimensions20" x 14"
Fits Machine Size20"
Floor ApplicationStripping
Floor Pad Size14" x 20"
IncludesNot Applicable
MaterialNon Woven Nylon, Polyester Fiber
Overall Length20"
Overall Width14"
Pad/brush SizeNot Applicable
ShapeRectangular
Size20" x 14"
Speed175-600 RPM
Thickness3/4"
Display Qty10
FeaturesAbrasive Particles are Dispersed Throughout and Bonded to the Non Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines
Maximum Speed600 RPM
Minimum Speed175 RPM
Product TypeStripping Pad
StandardsGREEN SEAL CERTIFIED

Shipping Info:

Ship weight (kg) 4.059
Ship height (cm)27.43
Ship length (cm)52.07
Ship width (cm)36.83
HS code6805301000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000126867 Stripping Pad, 14 Inch Width, 20 Inch Length/Polyester, Black, Rectangular, 10 PK
€151.12 /pack