Flat Shipping

Flat Shipping at €24.99 + VAT

3M 710W Hook-And-Loop Sanding Disc, 5 Inch Dia, Mesh, 50 PK | CN7VFJ

3M 7100288234 710W Hook-And-Loop Sanding Disc, 5 Inch Dia, Mesh, 50 PK

Item: CN7VFJ Model: 7100288234Cross Ref: 780TJ8 / 710W
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeFine
Grit Type150.0
Abrasive MaterialCeramic
Backing MaterialNet
Coating CoverageClosed
ColorPurple
Diameter5"
Vacuum Hole PatternMesh

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAbrasive GradeDiameterAbrasive MaterialBacking WeightVacuum Hole PatternResistance PropertiesColorGrit TypePkg. Qty.Price
3M 00509 Disc Sanding No-hole 5 Inch 40g Cer- Pack Of 125 | AB9BPE 2AXR8 00509Coarse5"Ceramic Aluminum OxideE--Green40125€365.50
3M 29292 Hook/loop Disc No Hole 5 Inch Vf Aluminium Oxide - Pack Of 40 | AB9BUB 2AYC1 7100138328Very Fine5"Aluminum Oxide---Red-40€217.45
3M 29294 Hook/loop Disc No Hole 5 Inch Uf Sc - Pack Of 40 | AB9BUC 2AYC6 29294Ultra Fine5"Silicon Carbide---Gray-40€200.78
3M 00911 Disc Sanding No-hole 3 Inch Sf P600g - Pack Of 200 | AB9BUL 2AYF2 7000120387Super Fine3"Aluminum OxideE--White600200€349.68
3M 30185 Hook/loop Disc No Hole 8 Inch Vf Aluminium Oxide - Pack Of 20 | AB9BWY 2AZC6 7100067789Very Fine8"Aluminum Oxide---Maroon-20€221.83
3M 00521 Sanding Disc 8 Inch Diameter 80g - Pack Of 125 | AB9CCR 2BAH1 7000120338Grade MED8"Ceramic Aluminum OxideE--Green80125€938.96
3M 55719 Disc Sanding No-hole 5 Inch Sf P400g - Pack Of 500 | AB9JHB 2DHH6 7100142948Super Fine5"Aluminum Oxide---Purple400500€490.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100288234 710W Hook-And-Loop Sanding Disc, 5 Inch Dia, Mesh, 50 PK
€42.31 /pack