Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7100249688 Hook-and-Loop Sanding Disc, 8 Inch Dia, Mesh, Aluminum Oxide, 220 Grit, Net, Xtract 310W | CN7VJV

3M 7100249688 310W Hook-and-Loop Sanding Disc, 8 Inch Dia, Mesh, Aluminum Oxide, 220 Grit, Net, Xtract 310W

Item: CN7VJV Model: 7100249688Cross Ref: 794CR5 / 310W
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Back MaterialNet
Coating CoverageOpen
ColorBlue
Diameter8"
Grit Type220.0
Mfr. SeriesXtract 310W Series
Vacuum Hole PatternMesh
Backing MaterialNet
Grit220
SeriesXtract 310W

Shipping Info:

Ship weight (kg) 0.6606
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUK

Product Variants

ProductModelDiameterAbrasive GradeGrit TypeVacuum Hole PatternAbrasive MaterialCoating CoverageColorBack MaterialPkg. Qty.Price
3M 7100247099 Hook-and-Loop Sanding Disc, 3 Inch Dia, Mesh, Aluminum Oxide, 120 Grit, Net, Xtract 310W | CN7VGG 71002470993"Medium120.0MeshAluminum OxideOpenBlueNet50€15.64
3M 7100247100 Hook-and-Loop Sanding Disc, 3 Inch Dia, Mesh, Aluminum Oxide, 150 Grit, Net, Xtract 310W | CN7VGH 71002471003"Fine150.0MeshAluminum OxideOpenBlueNet50€15.64
3M 7100247102 Hook-and-Loop Sanding Disc, 3 Inch Dia, Mesh, Aluminum Oxide, 180 Grit, Net, Xtract 310W | CN7VGJ 71002471023"Fine180.0MeshAluminum OxideOpenBlueNet50€15.64
3M 7100247530 Hook-and-Loop Sanding Disc, 3 Inch Dia, Mesh, Aluminum Oxide, 220 Grit, Net, Xtract 310W | CN7VGK 71002475303"Fine220.0MeshAluminum OxideOpenBlueNet50€15.64
3M 7100247535 Hook-and-Loop Sanding Disc, 3 Inch Dia, Mesh, Aluminum Oxide, 240 Grit, Net, Xtract 310W | CN7VGL 71002475353"Very Fine240.0MeshAluminum OxideOpenBlueNet50€15.64
3M 7100247536 Hook-and-Loop Sanding Disc, 3 Inch Dia, Mesh, Aluminum Oxide, 320 Grit, Net, Xtract 310W | CN7VGM 71002475363"Extra Fine320.0MeshAluminum OxideOpenBlueNet50€15.64
3M 7100247531 Hook-and-Loop Sanding Disc, 3 Inch Dia, Mesh, Aluminum Oxide, 80 Grit, Net, Xtract 310W | CN7VGN 71002475313"Medium80.0MeshAluminum OxideOpenBlueNet50€15.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100249688 310W Hook-and-Loop Sanding Disc, 8 Inch Dia, Mesh, Aluminum Oxide, 220 Grit, Net, Xtract 310W
€68.64 /pack