Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7100245014 Cut And Grind Wheel, 4 1/2 Inch Abrasive Wheel Dia, Ceramic, Type 27 | CN7ULQ

3M 7100245014 Cut And Grind Wheel, 4 1/2 Inch Abrasive Wheel Dia, Ceramic, Type 27

Item: CN7ULQ Model: 7100245014Cross Ref: 787CP0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole Size5/8"-11
Compatible Tool TypeAngle Grinder
Connector TypeThreaded Hole
Grit36
Max. Speed13300 RPM
Overall Dia.4 1/2"
Primary Material ApplicationStainless Steel, Steel
SeriesCUT & GRIND
Thickness1/8"
Wheel TypeType 27
Maximum Operating Speed13300 RPM
Overall Diameter4 1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)27.94
Ship length (cm)17.78
Ship width (cm)0.32
Country of OriginAT

Product Variants

ProductModelArbor Hole SizeOverall Dia.Connector TypeThicknessAbrasive MaterialGritWheel TypeAbrasive GradePkg. Qty.Price
3M 06469 Abrasive Cut-Off Wheel, 6 Inch Abrasive Wheel Dia, Precision-Shaped Grain, Type 27 | CN7TLZ 71002197617/8"6"Unthreaded Hole1/8"Ceramic36Type 27Coarse20€238.41
3M 06470 Abrasive Cut-Off Wheel, 7 Inch Abrasive Wheel Dia, Precision-Shaped Grain, Type 27 | CN7TMA 71002191877/8"7"Unthreaded Hole1/8"Ceramic36Type 27Coarse20€275.58
3M 75819 Cut And Grind Wheel, 4 1/2 Inch Abrasive Wheel Dia, Ceramic, Type 27 | CN7ULR 71002450195/8"-114 1/2"Threaded Hole1/8"Ceramic36Type 27Coarse1€13.19
3M 7100245015 Cut And Grind Wheel, 5 Inch Abrasive Wheel Dia, Ceramic, Type 27 | CN7ULT 71002450155/8"-115"Threaded Hole1/8"Ceramic36Type 27Coarse1€12.31
3M 06467 Abrasive Cut-Off Wheel, 7 Inch Abrasive Wheel Dia, Precision-Shaped Grain, 10 PK | CN7WPB 71002180565/8"-117"Threaded Hole1/8"Ceramic36Type 27Coarse10€168.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100245014 Cut And Grind Wheel, 4 1/2 Inch Abrasive Wheel Dia, Ceramic, Type 27
€15.42 /unit