Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7100215956 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 320 Grit, 321U, 100 PK | CN7VQG

3M 7100215956 PSA Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 320 Grit, C Weight Paper, 100 PK

Item: CN7VQG Model: 7100215956Cross Ref: 804GU9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive GradeExtra Fine
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPaper
Backing WeightC
Coating CoverageClosed
ColorBlue
Diameter5"
Grit320.0
Mfr. Series321U Series
Resistance PropertiesClog
Product TypePSA Disc Roll

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginCA

Product Variants

ProductModelDiameterAbrasive GradeGritAbrasive MaterialBacking MaterialCoating CoverageResistance PropertiesPkg. Qty.Price
3M 7100199700 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 120 Grit, 321U, 100 PK | CN7VQB 71001997005"Medium120.0CeramicPaperClosedClog100€102.89
3M 7100199701 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 150 Grit, 321U, 100 PK | CN7VQC 71001997015"Fine150.0CeramicPaperClosedClog100€102.89
3M 7100199703 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 180 Grit, 321U, 100 PK | CN7VQD 71001997035"Fine180.0CeramicPaperClosedClog100€97.90
3M 7100199702 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 220 Grit, 321U, 100 PK | CN7VQE 71001997025"Fine220.0CeramicPaperClosedClog100€102.89
3M 7100215947 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 240 Grit, 321U, 100 PK | CN7VQF 71002159475"Very Fine240.0CeramicPaperClosedClog100€102.89
3M 7100199692 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 400 Grit, 321U, 100 PK | CN7VQH 71001996925"Super Fine400.0CeramicPaperClosedClog100€102.89
3M 7100199691 Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 500 Grit, 321U, 100 PK | CN7VQJ 71001996915"Super Fine500.0CeramicPaperClosedClog100€97.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100215956 PSA Sanding Disc, 5 Inch Dia, Non-Vacuum, Ceramic, 320 Grit, C Weight Paper, 100 PK
€102.89 /pack