Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7000028187 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, A5 Grit, 3 mil Wt Film | CN7VHH

3M 7000028187 268XA Hook-and-Loop Sanding Disc, 5 Inch Dia, Aluminum Oxide, A5 Grit, 3 mil Weight Film, 50 PK

Item: CN7VHH Model: 7000028187Cross Ref: 48XA35 / 268XA
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€462.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeMicro Fine
Abrasive MaterialAluminum Oxide
Back MaterialFilm
Coating CoverageClosed
ColorOrange
Diameter5"
Grit TypeA5
Mfr. Series268XA
Vacuum Hole PatternNon Vacuum
Backing MaterialFilm
Backing Weight3 mil

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelAbrasive GradeColorGrit TypeVacuum Hole PatternDiameterAbrasive MaterialCoating CoverageBack MaterialPkg. Qty.Price
3M 7000028186 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, A10 Grit | CN7VHF 7000028186Ultra FineBlueA10Non Vacuum5"Aluminum OxideClosedFilm50€401.81
3M 7000028185 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, A35 Grit | CN7VHG 7000028185Extra FineGreenA35Non Vacuum5"Aluminum OxideClosedFilm50€378.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000028187 268XA Hook-and-Loop Sanding Disc, 5 Inch Dia, Aluminum Oxide, A5 Grit, 3 mil Weight Film, 50 PK
€462.50 /unit