Flat Shipping

Flat Shipping at €24.99 + VAT

3M 66630 Sanding Belt 6 Inch W x 48 Inch Length Ao 50gr - Pack Of 20 | AB9YMZ 2GJT4

3M 7000118864 66630 Sanding Belt 6 Inch W x 48 Inch Length Ao 50gr, 20 Pk

Item: AB9YMZ Model: 7000118864Cross Ref: 2GJT4 / 66630
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€418.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
Belt Joint TypeButt Joint
Bond TypeResin
Coating CoverageClosed
ColorBrown
Flexibility TypeSingle
GradeNot Applicable
Grit50
Length48"
Width6"

Shipping Info:

Ship weight (kg) 6.048
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive TypeAbrasive MaterialBacking MaterialGritColorFlexibility TypeBacking WeightBond TypePkg. Qty.Price
3M 26440 Sanding Belt 1.5 x 60 Inch Aluminium Oxide 50gr - Pack Of 50 | AB9BTZ 2AYB7 60440197501CoatedAluminum OxideCloth50BrownSingleXResin50€337.01
3M 33651 Sanding Belt 3 Inch W x 48 Inch Length Ao 50gr - Pack Of 50 | AB9JHM 2DHR3 60440197527CoatedAluminum OxideCloth50BrownSingleXResin50€442.73
3M 82251 Sanding Belt 3w x 10-11/16 L Ca 60g - Pack Of 200 | AB9JKN 2DJJ9 7010359656Closed Coat, Resin BondedCeramic Aluminum OxidePolyester Cloth60Orange-YF-200€1,800.18
3M 77443 Sanding Belt 6 Inch W x 60 Inch Length Ca 60gr - Pack Of 20 | AB9JQW 2DLL6 60430037139CoatedCeramicPolyester Cloth60OrangeSingle-Resin20€1,280.66
3M 25655 Sanding Belt 4 Inch W x 132 Inch Length Ao 50g - Pack Of 50 | AB9WMC 2FVD4 60440197444CoatedAluminum OxideCloth50BrownSingleXResin50€1,591.93
3M 05820 Sanding Belt 3 x 10-11/16 Non-woven Coarse - Pack Of 10 | AC2EDD 2JDP6 05820Non WovenAluminum OxideNylon-Brown---10€265.04
3M 85329 Sanding Belt 1 Inch W x 21 Inch Length Ca 60gr - Pack Of 50 | AC2EEB 2JDW4 60420010336CoatedCeramicPolyester Cloth60OrangeL-Resin50€294.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000118864 66630 Sanding Belt 6 Inch W x 48 Inch Length Ao 50gr, 20 Pk
€418.72 /pack