Flat Shipping

Flat Shipping at €24.99 + VAT

3M 60440305070 Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RDN 45EL30

3M 7100076933 947A Quick-Change Sanding Disc, TR, 2 Inch Dia, Ceramic, 120 Grit, X Weight Cotton/Polyester

Item: CE9RDN Model: 7100076933Cross Ref: 45EL30 / 947A
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive MaterialCeramic
Abrasive TypeCoated
Coating CoverageClosed
ColorMaroon
Disc Backing MaterialCloth
Max. Rpm25000 RPM
Resistance PropertiesLoad
Abrasive GradeMedium
Backing WeightX
Diameter2"
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.211
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelOverall Dia.Abrasive MaterialCoating CoveragePrice
3M 60440256414 Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RAZ 45EL09 7100077042-CeramicClosed€1.68
3M 60440256422 Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBA 45EL10 7100077043-CeramicClosed€2.57
3M 60440256430 Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBB 45EL11 7100077044-CeramicClosed€3.33
3M 60440256448 Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBC 45EL12 7100077045-CeramicClosed€4.71
3M 947A Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBD 45EL17 71000769201 1/2"Ceramic-€1.68
3M 947A Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBE 45EL18 71000769212"Ceramic-€2.62
3M 60440256513 Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBF 45EL19 7100076922-Ceramic-€3.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100076933 947A Quick-Change Sanding Disc, TR, 2 Inch Dia, Ceramic, 120 Grit, X Weight Cotton/Polyester
€2.45 /unit