Flat Shipping

Flat Shipping at €24.99 + VAT

3M 60440298523 Sanding Disc, Fine, Aluminum Oxide, Coated, 5 Inch, 180 Abrasive Grit | CE9KGP 48XD76

3M 60440298523 Sanding Disc, Fine, Aluminium Oxide, Coated, 5 Inch, 180 Abrasive Grit

Item: CE9KGP Model: 60440298523Cross Ref: 48XD76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.62 /unit
This product can only be shipped in multiples of 250
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Coating CoverageOpen
ColorPurple
Disc Backing MaterialFilm
GradeVery Fine
Packaged InBox
Resistance PropertiesTear
Vacuum Hole DesignNon Vacuum
Backing MaterialFilm
Backing Weight3 mil
Diameter6"
Product TypePSA Disc

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialVacuum Hole DesignAbrasive GradeGritDiscs Per RollCoating CoverageBacking MaterialResistance PropertiesPkg. Qty.Price
3M 60440227753 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 240 Abrasive Grit | CE9KHH 48WY67 60440227753Aluminum OxideNon VacuumVery Fine--Open--1€308.30
3M 60440299018 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 220 Abrasive Grit | CE9KHJ 48XD78 60440299018CeramicNon VacuumFine--Open--1€203.04
3M 60440298473 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 150 Abrasive Grit | CE9KHP 48XD73 60440298473Aluminum OxideNon VacuumFine--Open--1€207.32
3M 60440298481 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 150 Abrasive Grit | CE9KHQ 48XD74 60440298481Aluminum OxideNon VacuumFine--Open--1€214.39
3M 60440227126 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 150 Abrasive Grit | CE9KHU 48WY64 60440227126Aluminum OxideNon VacuumFine--Open--1€282.72
3M 60440227134 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 100 Abrasive Grit | CE9KHZ 48WY65 60440227134Aluminum OxideNon VacuumMedium--Open--1€202.65
3M 01419 Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 400 Abrasive Grit | CE9KJJ 48WX41 7000028092Aluminum OxideNon VacuumExtra Fine--Open--1€155.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 60440298523 Sanding Disc, Fine, Aluminium Oxide, Coated, 5 Inch, 180 Abrasive Grit
€2.62 /unit