Flat Shipping

Flat Shipping at €24.99 + VAT

3M 60440262412 Coated, Threaded, Mounted Flap Wheel, Ceramic, 3 Inch Diameter | CF2MMZ 48XC89

3M 60440262412 Coated, Threaded, Mounted Flap Wheel, Ceramic, 3 Inch Diameter

Item: CF2MMZ Model: 60440262412Cross Ref: 48XC89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.07 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Flap Wheel
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing WeightX
Face Width1"
GradeMedium
Max. Rpm20000 RPM
Mounting TypeArbor Hole
Shank TypeStraight
Wheel Dia.3"
Abrasive GradeMedium
Backing MaterialCloth
Flap Width1"
Grit80
Maximum Operating Speed20000 RPM
Series747D Series
Shank Size1/4"
Wheel Diameter3"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelWheel Dia.Abrasive MaterialAbrasive TypeBacking WeightFace WidthGradePrice
3M 80759 Coated, Threaded, Mounted Flap Wheel, Ceramic, 2 Inch Diameter | CF2MNA 48XC92 70000004442"CeramicCoated-1"-€25.70
3M 80757 Coated, Threaded, Mounted Flap Wheel, Ceramic, 1 Inch Diameter | CF2MNB 48XC90 70000004431"CeramicCoated-1"-€20.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 60440262412 Coated, Threaded, Mounted Flap Wheel, Ceramic, 3 Inch Diameter
€28.07 /unit